Shop All Closet Storage Units
Hardware Resources
Polished Chrome 12" Sliding Valet Rod
Mfr # 295W-PC
Zoro # G803853220
$45.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardware Resources
- MFR # 295W-PC
- Zoro # G803853220
- UPC # 843512070990
- Country of Origin China
- Category Closet Storage Units
Dimensions
Height | 2-3/4" |
Details
Material | Steel |
Description
2" Sliding valet rod adds additional hanging space and is the perfect accessory for adding convenience to the closet. Sliding rack is on ball bearing slides and is a universal design so can be mounted left- or right-handed. Polished Chrome finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Hurricane Tie H1 (H1)
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 42 in H (J2442A-PY)
- DURHAM MFG Fixed Work Table, Steel, 72" W, 36" D (HWBMT-367230-95)
- VESTIL Drum Bung Socket BUNG-S-B2 - Non-Sparking Bronze Alloy - 1/2" Drive Size (BUNG-S-B2)
- HARDWARE RESOURCES Satin Nickel Knock-In Mounting Bracket for Oval Closet Rods (M7160-SN)
- HARDWARE RESOURCES Satin Nickel Screw-In Mounting Bracket for Oval Closet Rods (M7175-SN)
- HARDWARE RESOURCES Satin Nickel Center Support Bracket for 1-5/16" Round Closet Rods (M7370-SN)
- HARDWARE RESOURCES Satin Nickel Closet Pullout Basket with Slides 16"Dx23"Wx17"H (POB1-162317SN)
- HARDWARE RESOURCES Chrome Closet Pullout Basket with Slides 16"Dx23"Wx6"H (POB1-16236CH)
- HARDWARE RESOURCES Dark Bronze Closed Screw-In Mounting Bracket for 1-5/16" Round Closet Rods (M7360-ORB)
- MANHATTAN COMFORT Mulberry 2.0 Wardrobe Closet 3-Piece Set, Brown (124GMC5)
- Hardware Resources Closet Storage Units