Shop All Cabinet Hinges
Hardware Resources
Polished Brass Medium Duty 3-Knuckle 2-1/2"x2" 270 Degree Hinge
Mfr # 9925PB
Zoro # G903848362
product price: $2.07
/ea
Sold in multiples of 4 for $8.28
$8.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Polished Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 9925PB
- Zoro # G903848362
- UPC # 840002531399
- Country of Origin China
- Category Cabinet Hinges
Details
Material | Steel |
Finish | Polished Brass |
Description
• Precise and consistent tooling • Decorative ball tips, 3-1/8" overall height • Countersunk screw holes for recommended #6 flat head screws
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Brushed Gold Contemporary Cabinet Pull (7979128165)
- LAWNITATOR D1688 Sliding Glass Door Roller 1.25 In. (LA430695)
- HETTICH Hettich HT902230804 15 mm Overlay Hinge Arm for 0.75 in. Drawer Material (HT902230804)
- KABA ILCO Key Machine Cutter, Cobalt Steel (CU50A)
- HARDWARE RESOURCES 270° Full Wrap for 3/4" Framex3/4" Door, Inset Flush Ball Tip Hinge - Dark Brushed Antique Copper (0128DBAC)
- HARDWARE RESOURCES Heavy Duty 6 mm Cam Adj Zinc Die Cast Plate for 700, 725, 900 and 1750 Series Euro Hinges (600.3555.65)
- HARDWARE RESOURCES 270° Full Wrap for 3/4" Framex3/4" Door, Inset Flush, "B" style Minaret Hinge - Nickel (0158NI)
- HARDWARE RESOURCES Standard Duty 3 mm Non-Cam Adj Steel Plate for 700, 725, 900 and 1750 Series Euro Hinges (600.3457.65)
- HARDWARE RESOURCES Black Powder Coat Heavy Duty 3-Knuckle 270 Degree 3/4"x3/4"Hinge 19 mmx19 mm (9975BLK)
- HARDWARE RESOURCES 110° 15 mm Crank Cam Adjustable Heavy Duty Adjustable Soft-close Hinge without Dowels (1750.0537.25)
- HICKORY HARDWARE Hinge Double Demountable, 2PK (P5311-AB)
- Hardware Resources Cabinet Hinges