Shop All Shelf Brackets
Hardware Resources
Polished Brass 5 mm Pin Angled Shelf Support with 3/4" Arm and 1/8"Hole
Mfr # 1707PB
Zoro # G103927928
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Polished Brass
- Length 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardware Resources
- MFR # 1707PB
- Zoro # G103927928
- UPC # 840002527101
- Country of Origin China
- Category Shelf Brackets
Dimensions
Length | 3/4" |
Details
Material | Steel |
Finish | Polished Brass |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Compartment Box with 26 Drawers, Polymer; Plastic, 20" W x 10.3" H x 6.4" D (AKM10126)
- HUSKY RACK & WIRE Welded Wire Panel (V0304)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 60 in W, 84 in H, 24" D, 185 Bins (SSC-185-3S-5295)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 18"D x 48"W x 72"H, 4 Shelves, Chrome (RWR72-1848LD)
- HARDWARE RESOURCES 22" Zinc Plated Extra Heavy Duty Bracket for TRK07 Series Standards (7460-22)
- HARDWARE RESOURCES Dark Bronze Shelf Bracket with Rod Support for 1-5/16" Round Closet Rods (1516ORB)
- HARDWARE RESOURCES 8" Zinc Plated Heavy Duty Bracket for TRK05 Series Standards (5460-8)
- HARDWARE RESOURCES 18"x24" White Workstation Bracket Sold by the Pair (WB18-WH)
- HARDWARE RESOURCES Antique Copper 1/4" Pin Angled Shelf Support with 3/4" Arm and Brown Plastic Sleeve (1611AC)
- HARDWARE RESOURCES 24" Zinc Plated Heavy Duty Bracket for TRK05 Series Standards (5460-24)
- RICHELIEU 316inch to 38inch 4 mm to 10 mm Peki Glass Shelf Pin, Nickel (BP3020180)
- Hardware Resources Shelf Brackets