Shop All Grommets
Hardware Resources
Polished Brass 5 mm Grommet for 5.5 mm Hole
Mfr # 1283PB
Zoro # G703853344
$58.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Polished Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardware Resources
- MFR # 1283PB
- Zoro # G703853344
- UPC # 840002510462
- Country of Origin China
- Category Grommets
Details
Material | Steel |
Finish | Polished Brass |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 2.5X.5 ZINC PLATED FLAT CORNER IRON (851086)
- DELTANA Extension Baseboard Door Bumper, Solid Brass Bright Nickel (BDS450U14)
- MIDWEST FASTENER 7/16" x 3/4" x 1/4" x 1/16" Black Rubber Grommets 15PK (64372)
- ZORO SELECT Disc Magnet, Neodymium, 0.3 lb. Pull (6YA52)
- HARDWARE RESOURCES White 3 Piece Spring Grommet for 60 mm Diameter Hole (68000WH)
- HARDWARE RESOURCES Black 5 mm Grommet for 5.5 mm Hole (1283BLK)
- HARDWARE RESOURCES Black 3 Piece Spring Grommet for 60 mm Diameter Hole (68000BK)
- HARDWARE RESOURCES 2 Piece Black Plastic Wire Grommet for 2" Diameter Hole (63000)
- HARDWARE RESOURCES White 3 Piece Adj. Spring Closure Grommet for 75 mm Diameter Hole (69000WH)
- HARDWARE RESOURCES Open White Plastic Grommet for 5" Diameter Hole (67000WH)
- MID ATLANTIC RUBBER Rubber Grommet - 3/16" x 3/32" x 9/32" x 7/16" x 7/32", PK 50 (OMAR-1734-50PK)
- Hardware Resources Grommets