Shop All Shelf Brackets
Hardware Resources
Polished Brass 1/4" Spoon Shelf Support
Mfr # 1206PB
Zoro # G403853040
$73.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Polished Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardware Resources
- MFR # 1206PB
- Zoro # G403853040
- UPC # 840002530019
- Country of Origin China
- Category Shelf Brackets
Details
Material | Steel |
Finish | Polished Brass |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (AAH-36RBMAG1-B)
- 80/20 M6 Roll In T-Nut W/ Ball/Spring 10S (3921)
- OMNIMED Wall Mounted Folding Desks with Built-in Storage (Stainless Steel) (291503)
- ZORO SELECT Structural Pipe Fitting, Elbow, Cast Iron, 0.75 in Pipe Size, 50000 lb Tensile Strength (30LW93)
- HARDWARE RESOURCES 5"x8" White Workstation Bracket Sold by the Pair (WB5-WH)
- HARDWARE RESOURCES 8" Zinc Plated Heavy Duty Bracket for TRK05 Series Standards (5460-8)
- HARDWARE RESOURCES Dark Bronze Shelf Bracket with Rod Support for 1-5/16" Round Closet Rods (1516ORB)
- HARDWARE RESOURCES 48" Zinc Plated Heavy Duty Standard (TRK05-48)
- HARDWARE RESOURCES 24"x24" White Workstation Bracket Sold by the Pair (WB24-WH)
- HARDWARE RESOURCES 12" White Plated Heavy Duty Bracket for TRK05 Series Standards (5460-12WH)
- SIMPSON Heavy Shelf Bracket SBV, Silver (5607759)
- Hardware Resources Shelf Brackets