Shop All Shelf Brackets
Hardware Resources
Polished Brass 1/4" Pin Angled Shelf Support with 3/4" Arm and 1/8"Hole
Mfr # 1610PB
Zoro # G503853063
Free Shipping & Returns
$190.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Polished Brass
- Length 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardware Resources
- MFR # 1610PB
- Zoro # G503853063
- UPC # 840002504690
- Country of Origin China
- Category Shelf Brackets
Dimensions
Length | 3/4" |
Details
Material | Steel |
Finish | Polished Brass |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Small Parts Cabinet, Black/Clear (8500SB)
- AZAR DISPLAYS 4", 5", 6" Dia. Deluxe Clear Acrylic Cylinder Bin Set (556333-SET)
- AZAR DISPLAYS Three-Tier 8", 8" & 8" Bowl Display (720308)
- EKENA MILLWORK Embrey Steel Bracket, Unfinished 2"W x 10"D x 4 3/4"H (BKTM02X10X04EBCRS)
- HARDWARE RESOURCES 20" Zinc Plated Extra Heavy Duty Bracket for TRK07 Series Standards (7460-20)
- HARDWARE RESOURCES 16" Zinc Plated Extra Heavy Duty Bracket for TRK07 Series Standards (7460-16)
- HARDWARE RESOURCES 24" White Plated Heavy Duty Bracket for TRK05 Series Standards (5460-24WH)
- HARDWARE RESOURCES 48" Zinc Single-Track Shelf Standard (TRK01-48ZN)
- HARDWARE RESOURCES 5"x8" White Workstation Bracket Sold by the Pair (WB5-WH)
- HARDWARE RESOURCES Black 1/4" Grommet for 7 mm Hole (1284BLK)
- EKENA MILLWORK Embrey Steel Bracket, Powder Coated Black 2"W x 20"D x 6 1/2"H (BKTM02X20X06EBPBL)
- Hardware Resources Shelf Brackets