Shop All Shelf Brackets
Hardware Resources
Polished Brass 1/4" Grommet for 7 mm Hole
Mfr # 1284PB
Zoro # G903853052
$62.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Polished Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardware Resources
- MFR # 1284PB
- Zoro # G903853052
- UPC # 840002510585
- Country of Origin China
- Category Shelf Brackets
Details
Material | Steel |
Finish | Polished Brass |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Multiuse Lock, Keyed/Combination, Satin (3670-02)
- ECONOCO Add On Hook 2", Silver, 96PK (SW/H2)
- ZORO SELECT Lower Shelf, 60Wx15Dx2 H, Industrial Gray (5W679)
- IRIS Underbed Storage Box, Clear, 17.5" W, 11.9" H, 17 gal Volume Capacity (IRS100101)
- HARDWARE RESOURCES Bright Nickel 5 mm Pin Angled Shelf Support with 3/4" Arm and Brown Sleeve (1708BN)
- HARDWARE RESOURCES 12" Zinc Plated Extra Heavy Duty Bracket for TRK07 Series Standards (7460-12)
- HARDWARE RESOURCES 24" White Plated Heavy Duty Bracket for TRK05 Series Standards (5460-24WH)
- HARDWARE RESOURCES 12" Zinc Plated Heavy Duty Bracket for TRK05 Series Standards (5460-12)
- HARDWARE RESOURCES 8"x12" White Workstation Bracket Sold by the Pair (WB8-WH)
- HARDWARE RESOURCES 24" White Heavy Duty Standard (TRK05-24WH)
- KNAPE & VOGT Steel Regular Duty Bracket 16 Ga. 8 in. L 160 lb (180 AN0 8)
- Hardware Resources Shelf Brackets