Shop All Closet Storage Units
Hardware Resources
Plastic Liner for 16"Dx23"Wx6"H Closet Pullout Basket
Mfr # POB1PL-16236
Zoro # G903853205
product price: $4.36
/ea
Sold in multiples of 2 for $8.72
$8.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 1/16"
- Width 23"
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # POB1PL-16236
- Zoro # G903853205
- UPC # 843512072758
- Country of Origin China
- Category Closet Storage Units
Dimensions
Height | 1/16" |
Width | 23" |
Details
Material | Plastic |
Finish | Matte |
Description
Plastic Liners add a smooth surface to the bottom of 16" deep wire closet pullout baskets, keeping items stable and preventing smaller items from falling between the wires. Made out of a thick 1 mm clear plastic. Liner drops in basket for easy installation. 16"D x 23"W x 6"H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Joining Plate, 8 Hole, For 10S (4165)
- SIMPSON STRONG-TIE Insulation Support Is24 (IS24-R100)
- BASCO Tall Lid for EZ-ET14 Container (EZ-E1AR)
- AT-A-GLANCE Leak Gauge, Tank, 38 In, 2 In NPT (K-2-38)
- HARDWARE RESOURCES Chrome Closet Pullout Basket with Slides 16"Dx29"Wx11"H (POB1-162911CH)
- HARDWARE RESOURCES Polished Chrome Telescoping Valet Rod (355V-PC)
- HARDWARE RESOURCES Dark Bronze Closed Screw-In Mounting Bracket for 1" Round Closet Rods (M7260-ORB)
- HARDWARE RESOURCES Dark Bronze Screw-In Mounting Bracket for Oval Closet Rods (M7175-ORB)
- HARDWARE RESOURCES Chrome Closed Screw-In Mounting Bracket for 1-1/16" Round Closet Rods (M7260)
- HARDWARE RESOURCES Polished Chrome 18" Wide Pant Rack (PPR-1814-PC)
- HARDWARE RESOURCES Black Felt 10-Compartment Jewelry Organizer Drawer (JD1-24R-BL)
- Hardware Resources Closet Storage Units