Shop All Closet Storage Units
Hardware Resources
Plastic Liner for 14"Dx29"Wx6"H Closet Pullout Basket
Mfr # POB1PL-14296
Zoro # G503853216
product price: $5.14
/ea
Sold in multiples of 2 for $10.28
$10.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 1/16"
- Finish Matte
- Width 29"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # POB1PL-14296
- Zoro # G503853216
- UPC # 843512072710
- Country of Origin China
- Category Closet Storage Units
Dimensions
Height | 1/16" |
Width | 29" |
Details
Material | Plastic |
Finish | Matte |
Description
Plastic Liners add a smooth surface to the bottom of 14" deep wire closet pullout baskets, keeping items stable and preventing smaller items from falling between the wires. Made out of a thick 1 mm clear plastic. Liner drops in basket for easy installation. 14"D x 29"W x 6"H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Mobile Service Bench, 3600 lb., 37-3/4" H (3411-FL-95)
- KNAPE & VOGT Support Shlf Brass Bg12 (256P BR)
- MIDWEST FASTENER 5mm Zinc Plated Steel Divided Pin Shelf Rests 25PK (72005)
- 80/20 Slide-In Economy T-Nut Block M8 (14127)
- HARDWARE RESOURCES Chrome Closet Pullout Basket with Slides 16"Dx17"Wx11"H (POB1-161711CH)
- HARDWARE RESOURCES Dark Bronze Closet Pullout Basket with Slides 16"Dx23"Wx11"H (POB1-162311ORB)
- HARDWARE RESOURCES Satin Nickel 14" Belt Rack (355B-SN)
- HARDWARE RESOURCES 23" Wide Polished Chrome Wire Shoe Fence for Shelving (SF23-PC)
- HARDWARE RESOURCES Plastic Liner for 14"Dx17"Wx6"H Closet Pullout Basket (POB1PL-14176)
- HARDWARE RESOURCES Dark Bronze Center Support Bracket for 1-5/16" Round Closet Rods (M7370-ORB)
- MANHATTAN COMFORT Mulberry 2.0 Wardrobe Closet, Tatiana Midnight Blue (121GMC4)
- Hardware Resources Closet Storage Units