Shop All Closet Storage Units
Hardware Resources
Plastic Liner for 14"Dx23"Wx6"H Closet Pullout Basket
Mfr # POB1PL-14236
Zoro # G603853253
product price: $4.41
/ea
Sold in multiples of 2 for $8.82
$8.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 1/16"
- Finish Matte
- Width 23"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # POB1PL-14236
- Zoro # G603853253
- UPC # 843512072697
- Country of Origin China
- Category Closet Storage Units
Dimensions
Height | 1/16" |
Width | 23" |
Details
Material | Plastic |
Finish | Matte |
Description
Plastic Liners add a smooth surface to the bottom of 14" deep wire closet pullout baskets, keeping items stable and preventing smaller items from falling between the wires. Made out of a thick 1 mm clear plastic. Liner drops in basket for easy installation. 14"D x 23"W x 6"H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 34" D, 2" NPT (H-2-34)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 126 Bins (2501-BDLP-126-1795)
- CSL Coat Rack, Zinc, 17 Inx14-3/4Inx48In (TMK-48)
- FLAMBEAU Compartment Box with 17 compartments, Plastic, 1 5/16 in H x 4-1/2 in W (5126CL)
- HARDWARE RESOURCES Satin Nickel Closet Pullout Basket with Slides 16"Dx23"Wx6"H (POB1-16236SN)
- HARDWARE RESOURCES Chrome Closed Screw-In Mounting Bracket for 1-5/16" Round Closet Rods (M7360-CH)
- HARDWARE RESOURCES Satin Nickel Closet Pullout Basket with Slides 16"Dx23"Wx17"H (POB1-162317SN)
- HARDWARE RESOURCES Dark Bronze Knock-In Mounting Bracket for Oval Closet Rods (M7160-ORB)
- HARDWARE RESOURCES White Shelf Bracket with Rod Support for 1-5/16" Round Closet Rods (1516WH)
- HARDWARE RESOURCES Satin Nickel 14" Belt Rack (355B-SN)
- HARDWARE RESOURCES Chrome Closet Pullout Basket with Slides 16"Dx23"Wx6"H (POB1-16236CH)
- Hardware Resources Closet Storage Units