Shop All Closet Storage Units
Hardware Resources
Plastic Liner for 14"Dx17"Wx6"H Closet Pullout Basket
Mfr # POB1PL-14176
Zoro # G303853263
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 1/16"
- Finish Matte
- Width 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # POB1PL-14176
- Zoro # G303853263
- UPC # 843512072673
- Country of Origin China
- Category Closet Storage Units
Dimensions
Height | 1/16" |
Width | 17" |
Details
Material | Plastic |
Finish | Matte |
Description
Plastic Liners add a smooth surface to the bottom of 14" deep wire closet pullout baskets, keeping items stable and preventing smaller items from falling between the wires. Made out of a thick 1 mm clear plastic. Liner drops in basket for easy installation. 14"D x 17"W x 6"H
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO Steel, 55 gal, Lined (OH55-3E-F-RECON)
- SSI SCHAEFER Straight Wall Container, Yellow, Polyethylene, 13 in L, 9 in W, 6 in H, 0.25 cu ft Volume Capacity (1463.130906YL1)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel (ZB7-6018S-5D)
- TENNSCO Bolted Work Bench, Steel, 60" W, 33-1/2" Height, 2500 lb., Straight (WBA-1-3060S)
- HARDWARE RESOURCES Dark Bronze 14" Belt Rack (355B-ORB)
- HARDWARE RESOURCES Chrome Screw-In Mounting Bracket for Oval Closet Rods (M7175)
- HARDWARE RESOURCES Black Felt 5-Compartment Jewelry Organizer Drawer (JD1-24-BL)
- HARDWARE RESOURCES Satin Nickel Closed Knock-In Mounting Bracket for 1-5/16" Round Closet Rods (M7345-SN)
- HARDWARE RESOURCES Satin Nickel Open Screw-In Mounting Bracket for 1-5/16" Round Closet Rods (M7350-SN)
- HARDWARE RESOURCES Dark Bronze Open Screw-In Mounting Bracket for 1" Round Closet Rods (M7250-ORB)
- REV-A-SHELF Rev-A-Shelf Deluxe Slide Out Belt Rack for Custom Closet Systems (CBRSL-14-CR-1)
- Hardware Resources Closet Storage Units