Shop All Bath Towel Bars and Hooks
Hardware Resources
Over the Door Towel Bar
Mfr # OTDTHSS-R
Zoro # G503847307
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Height 2-13/16"
- Width 9-3/4"
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardware Resources
- MFR # OTDTHSS-R
- Zoro # G503847307
- UPC # 843512062506
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Height | 2-13/16" |
Width | 9-3/4" |
Details
Finish | Stainless Steel |
Material | Stainless Steel |
Description
Keep towels off your counters by storing on the stainless-steel towel bar. No installation needed! Towel bar hangs on cabinet door and felt bumpers keep cabinet door damage-free. Can be used on the outside or inside of cabinet door. Great for kitchens or bathrooms when you need to keep a hand towel handy.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 5 ft. Non-Threaded Black Pipe Sch 40 (585-600LS)
- WESTWARD Flaring Tool, Single, 3/16-5/8, 6 Sizes (3CYR7)
- UNITHERM 10" x 38" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 3802)
- BRASSCRAFT Water Heater Conn 3/4Fx3/4Fx24 (WB00-24N)
- TAYMOR Bathroom Hook, 2 Hook, 2-1/2In D, Chrome (04-7902)
- DELTA Urban Arzo Robe Hook (77535-SS)
- KOHLER Loure Towel Ring (11587-BN)
- BRADLEY Bx-Hook And Bumper, Chrome Pl (915-000000-GR)
- MASON Towel Bar, Aluminum, 26 in Overall W (YB8094SN)
- INTERDESIGN Soap Pump Clear Br Nkl (50100)
- GINGER 18" Towel Bar in Satin Nickel (3002/SN)
- Hardware Resources Bath Towel Bars and Hooks