Shop All Cabinet Hinges
Hardware Resources
Offset Bi-fold Furniture Hinge Polished Brass
Mfr # 9915PB
Zoro # G403848350
product price: $1.69
/ea
Sold in multiples of 5 for $8.45
$8.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Polished Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 9915PB
- Zoro # G403848350
- UPC # 840002531382
- Country of Origin China
- Category Cabinet Hinges
Details
Material | Steel |
Finish | Polished Brass |
Description
• For 3/4" frame and 3/4" door, 180 degree opening • For offset applications • Non-mortise hinge quickly installs and yields minimal door gap • #6 x 5/8" flat head screw recommended for attachment to frame and #6 x 1/2" flat head screw recommended for door attachment • Slotted holes provide horizontal and vertical adjustment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160SDKB-84)
- PAWLING Corner Guard Bumper, Gray, 3"W X 1-5/16"H (EB-20-0-5)
- EKENA MILLWORK 4 3/4"H x 1/2"P x 94 1/2"L Bradford Baseboard Moulding (BBD04X00BR)
- HARDWARE RESOURCES 4-1/2" Wx4-1/2"Dx8"H Rubberwood Ball & Claw Leg (WLC80RW)
- HARDWARE RESOURCES 170° Standard Duty Full Overlay Cam Adjustable Self-close Hinge with Press-in 8 mm Dowels (500.0M73.75)
- HARDWARE RESOURCES 110° Heavy Duty Full Overlay Screw Adjustable Soft-close Hinge with Press-in 8 mm Dowels (700.0171.25)
- HARDWARE RESOURCES 105° 1-1/4" Economical Standard Duty Self-close Compact hinge with 8 mm Dowels (3394-000)
- HARDWARE RESOURCES 125° Heavy Duty Full Overlay Cam Adjustable Self-close Hinge with Press-in 8 mm Dowels (725.0U84.05)
- HARDWARE RESOURCES Decorative Self-closing Overlay Hinge, Face Frame Mount - Satin Nickel (H5011SN)
- HARDWARE RESOURCES Heavy Duty 3 mm Non-Cam Adj Zinc Die Cast Plate for 500 Series Euro Hinges (400.3454.75)
- HD HD SAC2PYA99 Salice Pie Corner Hinge - Screw On (SAC2PYA99)
- Hardware Resources Cabinet Hinges