Shop All Drawer Slides
Hardware Resources
Left Self-Adjusting Rear Mounting Bracket with 8 mm Dowels for our popular Ball Bearing Slides
Mfr # 303FUSFT7-L
Zoro # G403853118
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Almond
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardware Resources
- MFR # 303FUSFT7-L
- Zoro # G403853118
- Country of Origin China
- Category Drawer Slides
Details
Finish | Almond |
Material | Plastic |
Description
• Left side bracket made with solid steel and thick plastic construction • Dowels plug into predrilled 8 mm system holes drilled on 32 mm centers • Mounts to rear cabinet wall and laterally self adjusts • Bracket allows 3" of depth adjustment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUKAI Kukai: Blocks for standard keys(E9 Pro) (Kukai-SEC-E9-BlocksKey)
- OEM OEM: REF: 2016-2019 Chevy Cruze XL7 Sonic / 5-Button Smart Key w/ Trunk / PN: 13508768 / HYQ4AA (RSK-ULK178)
- MIDWEST FASTENER 15/16" x 1-1/8" Nylon Plastic Regular Snap Bushings 10PK (66407)
- EKENA MILLWORK 2 1/4"H x 7/8"P x 94 1/2"L Emery Chair Rail (CHA02X01EM)
- HARDWARE RESOURCES 18" 225 lb Extra Heavy Duty Full Extension Side Mount Ball Bearing Slides with 1" Overtravel (209FU18)
- HARDWARE RESOURCES Rear Mounting Bracket for 301FU Series Slides (301FU2)
- HARDWARE RESOURCES 12" Standard Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303-50-12)
- HARDWARE RESOURCES Rear Mounting Bracket with 10 mm Plastic Dowels for Soft-close Ball Bearing Slides (303FUSFT6)
- HARDWARE RESOURCES 4-way Heavy Duty Adjustable Clip with Zinc Base for USE58-500 Series Synchronized Undermount Slides (USCLIP500-2-4WZ)
- HARDWARE RESOURCES 20" 200 lb Extra Heavy Duty Full Extension Side Mount Ball Bearing Slides (300FU20)
- CUSTOM PLASTICS BUSINESS Custom Plastics CPF 89310 15 in. Wide Pencil Drawer with BB Slide - Black (CPF 89310)
- Hardware Resources Drawer Slides