Shop All Closet Storage Units
Hardware Resources
Heavy-Duty Shelf Utility Bracket
Mfr # 1421WH
Zoro # G403853194
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 1421WH
- Zoro # G403853194
- UPC # 843512038815
- Country of Origin China
- Category Closet Storage Units
Dimensions
Height | 14" |
Details
Material | Steel |
Description
Extra heavy-duty 1-1/4" wide steel shelf bracket, supports up to 1200 pounds per pair. Supports shelves in a variety of residential and commercial applications: closets, garages, utility rooms, and can even support countertops.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Workbench, Butcher Block Top, 36x72x36" (WSJ2-3672-AH-DR)
- BORA PORTAMATE Centipede Work Tbl 2'X4' (CK6S)
- AZAR DISPLAYS Four-Sided Pegboard Tower Revolving Display Panel Size 14"W x 40"H (701436-BLK)
- ZORO SELECT Steel Divider, 24 in L, Not Applicable W, 5 5/8 in H (493X16)
- HARDWARE RESOURCES Dark Bronze Open Knock-In Mounting Bracket for 1-1/16 Round Closet Rods (M7240-ORB)
- HARDWARE RESOURCES Satin Nickel Open Screw-In Mounting Bracket for 1-5/16" Round Closet Rods (M7350-SN)
- HARDWARE RESOURCES Dark Bronze Closet Pullout Basket with Slides 14"Dx23"Wx6"H (POB1-14236ORB)
- HARDWARE RESOURCES 29" Wide Satin Nickel Wire Shoe Fence for Shelving (SF29-PC)
- HARDWARE RESOURCES Satin Nickel 14" Tie Rack (355T-SN)
- HARDWARE RESOURCES Dark Bronze Center Support Bracket for 1-5/16" Round Closet Rods (M7370-ORB)
- MANHATTAN COMFORT Mulberry Open 1 Sectional Closet, Tatiana Midnight Blue (109GMC4)
- Hardware Resources Closet Storage Units