Shop All Cabinet Catches
Hardware Resources
Heavy Duty 8 lb Magnetic Catch
Mfr # 50760
Zoro # G803927921
product price: $3.03
/ea
Sold in multiples of 3 for $9.09
$9.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 50760
- Zoro # G803927921
- UPC # 840002533508
- Country of Origin China
- Category Cabinet Catches
Details
Material | Steel |
Finish | Zinc |
Description
• Includes strike plate and screws
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST 1-3/4" W x 4-1/2" H Satin Stainless Steel Door and Butt Hinge (FBB191 4 5X4 5 32D STS)
- ZORO SELECT Full Face EPDM Flange Gasket for 6" Pipe, 1/16" Thick, #150 (BULK-FG-603)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Brass Body, Steel Shackle, 15/16 in W (83/45 RK KD-200)
- ELEMENTS BY HARDWARE RESOURCES 3" Center-to-Center Brushed Gold Square Thatcher Cabinet Bar Pull (859-3BG)
- HARDWARE RESOURCES 15 lb Double Magnetic Catch Brown/Bronze, Retail Pack 2PK (50622-R)
- HARDWARE RESOURCES 1-1/8"Height Antique Copper Glass Retainer Clip with 3/4" Adjustment Screw (9454003)
- HARDWARE RESOURCES 15 lb Double Magnetic Catch White/Zinc, Retail Pack 2PK (50621-R)
- HARDWARE RESOURCES 15 lb Black Single Magnetic Catch Bulk Pack 2PK (50637)
- HARDWARE RESOURCES Zinc Plated 1/2" File Rod Clip Spring Penda Clip (464ZN)
- HARDWARE RESOURCES 15 lb Single Magnetic Catch Brown/Bronze, Retail Pack 2PK (50632-R)
- HARDWARE RESOURCES Zinc Finish Elbow Catch Polybagged with Screws (EC01-ZN)
- Hardware Resources Cabinet Catches