Shop All Cabinet Hinges
Hardware Resources
Heavy Duty 6 mm Non-Cam Adj Zinc Die Cast Plate without Screws for 500 Series Euro Hinges
Mfr # 400.3455.75
Zoro # G303848412
Sold in multiples of 7 for $8.05
$8.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Zinc
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardware Resources
- MFR # 400.3455.75
- Zoro # G303848412
- UPC # 840002529273
- Country of Origin China
- Category Cabinet Hinges
Details
Material | Zinc |
Finish | Polished Nickel |
Description
• Height adjustment: +/- 3.5 mm • Sold without screws - Use #6 x 5/8” flat head wood screws for attachment
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 130 (AF041-117)
- ABUS Padlock, Coreless, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL-IC/40 Blue)
- MIDWEST FASTENER 1/4"-20 x 1" Nickel Coarse Thread Cushioned Furniture Glides 6PK (66912)
- DELTANA Hinge Pin Stop, Hinge Mounted Bright Nickel (HP70U14)
- HARDWARE RESOURCES 1/2" Overlay, 3/4" Frame Full Wrap Self Closing Hinge Without Screws - Satin Nickel (H6541SN)
- HARDWARE RESOURCES Traditional 3/8” Inset Hinge with Semi-Concealed Frame Wing - Polished Chrome (P5922PC)
- HARDWARE RESOURCES 125° 1/2" Overlay Self-close Face Frame Hinge with Dowels (22855-7-000N-2)
- HARDWARE RESOURCES 270° Full Wrap for 3/4" Framex3/4" Door, Inset Flush, "B" style Minaret Hinge - Nickel (0158NI)
- HARDWARE RESOURCES 105° 1-1/4" Overlay Standard Duty Self-Close Compact Hinge with 2 Cleats and 8 mm Dowels (3394-2C)
- HARDWARE RESOURCES 105° Standard Duty Pie Corner Cam Adjustable Self-close Hinge with Press-in 8 mm Dowels (500.0U22.75)
- BLUM 95 Degree Self-closing Doweled Inset Thick Door Hinge (71T9780)
- Hardware Resources Cabinet Hinges