Shop All Cabinet Hinges
Hardware Resources
Heavy Duty 6 mm Non-Cam Adj Zinc Die Cast Plate for 700, 725, 900 and 1750 Series Euro Hinges
Mfr # 600.3455.65
Zoro # G803848318
product price: $1.39
/ea
Sold in multiples of 7 for $9.73
$9.73
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Zinc
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 600.3455.65
- Zoro # G803848318
- UPC # 840002529044
- Country of Origin China
- Category Cabinet Hinges
Details
Material | Zinc |
Finish | Polished Nickel |
Description
• Height adjustment +/- 3.5 mm • Sold without screws - Use #6 x 5/8” flat head wood screws for attachment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS Master Magnetics Ceramic Round Base Magnet RB70CBX - 65 Lbs. Pull - Pkg Qty 25 (RB70CBX)
- MASTER LOCK Knob Lockset, Biscuit Style, Satin Nickel (BC0115KA)
- EKENA MILLWORK Large Granby Decorative Fretwork Wood Wall Panels, Wood (Paint Grade), 23 3/8"W x 23 3/8"H x 3/8"T (WALW24X24X0375GBYMF)
- WRIGHT PRODUCTS Door Catch, Zinc Plated (V12)
- HARDWARE RESOURCES 1/2" Overlay Full Wrap Hinge - Satin Nickel (H6441SN)
- HARDWARE RESOURCES Heavy Duty 3 mm Non-Cam Adj Zinc Die Cast Plate for 700, 725, 900 and 1750 Series Euro Hinges (600.3454.65)
- HARDWARE RESOURCES Clip-on Soft-close Device for Long-arm European Hinge. (500.SC)
- HARDWARE RESOURCES 125° 1/2" Overlay Cam Adjustable Self-close Face Frame Hinge without Dowels (22855-10)
- HARDWARE RESOURCES Traditional 3/8” Inset Hinge with Semi-Concealed Frame Wing - Antique Brass (P5922AB)
- HARDWARE RESOURCES 105° 1/2" Economical Standard Duty Self-close Compact Hinge with Easy Fix Dowels (3390-3-000)
- HARDWARE RESOURCES 110° Full Overlay Cam Adjustable Standard Duty Free-Swinging Hinge with Press-in 8 mm Dowels (500.0141.75)
- Hardware Resources Cabinet Hinges