Shop All Cabinet Hinges
Hardware Resources
Heavy Duty 6 mm Cam Adj Zinc Die Cast Plate for 700, 725, 900 and 1750 Series Euro Hinges
Mfr # 600.3555.65
Zoro # G103848360
product price: $1.79
/ea
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 600.3555.65
- Zoro # G103848360
- UPC # 840002529525
- Country of Origin China
- Category Cabinet Hinges
Details
Material | Steel |
Finish | Polished Nickel |
Description
• Height adjustment: +/- 3.5 mm • Sold without screws - Use #6 x 5/8” flat head wood screws for attachment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, Silicone, MS 35489-38X, PK10 (3MRR4)
- BALDWIN Estate Lifetime Brass Flush Bolts (0626.003)
- ILCO Ilco: Key Blanks, RA4-NP AMC/HEAVY TRUCKS (ILCO-RA4-NP)
- LAUREY 4" Plastic Wire Pull, Black (34715)
- HARDWARE RESOURCES 270° Full Wrap for 3/4" Framex3/4" Door, Inset Flush Ball Tip Hinge - Matte Black (0128MB)
- HARDWARE RESOURCES Restrictor Clip for 700 Series European Hinges. Restricts hinge Opening to 90° (700.RC)
- HARDWARE RESOURCES 110° Standard Duty Full Overlay Cam Adjustable Self-close Hinge with Easy-Fix Dowels (500.0186.75)
- HARDWARE RESOURCES 90° Heavy Duty Full Overlay Cam Adjustable Soft-close Hinge with Press-in 8 mm Dowels (700.0161.25)
- HARDWARE RESOURCES 110° 9 mm Crank Cam Adjustable Heavy Duty Adjustable Soft-close Hinge with Press-in 8 mm Dowels (1750.0179.25)
- HARDWARE RESOURCES 110° Full Overlay Screw Adjustable Standard Duty Self-close Hinge without Dowels (500.0534.75)
- BLUM +30 Degree Soft-closing Inserta Overlay Angle Hinge (79B9496)
- Hardware Resources Cabinet Hinges