Shop All Cabinet Hinges
Hardware Resources
Heavy Duty 3 mm Non-Cam Adj Zinc Die Cast Plate for 700, 725, 900 and 1750 Series Euro Hinges
Mfr # 600.3454.65
Zoro # G503848403
Sold in multiples of 8 for $7.92
$7.92
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Zinc
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardware Resources
- MFR # 600.3454.65
- Zoro # G503848403
- UPC # 840002529037
- Country of Origin China
- Category Cabinet Hinges
Details
Material | Zinc |
Finish | Polished Nickel |
Description
• Height adjustment +/- 3.5 mm • Sold without screws - Use #6 x 5/8” flat head wood screws for attachment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 11/16 in W, 6 PK (19344)
- ZORO SELECT Door Viewer, Chrome, 160 Deg Viewing Angle (1HEW5)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNWC1212)
- ZORO SELECT O-Ring, Buna N, Dash 312, 1.38"O.D., PK25 (U38801.009.0118)
- HARDWARE RESOURCES Heavy Duty 6 mm Cam Adj Zinc Die Cast Plate for 700, 725, 900 and 1750 Series Euro Hinges (600.3555.65)
- HARDWARE RESOURCES 125° Heavy Duty Full Overlay Cam Adjustable Self-close Hinge without Dowels (725.0U85.05)
- HARDWARE RESOURCES Heavy Duty Cam Adjustable Zinc Die Cast Plate for 500 Series Euro Hinges (400.3458.75)
- HARDWARE RESOURCES Standard Duty 0 mm Non-Cam Adjustable Steel Plate for 700, 725, 900 and 1750 Series Euro Hinges (600.1233.05)
- HARDWARE RESOURCES 110° Heavy Duty Inset Cam Adjustable Self-close Hinge with Press-in 8 mm Dowels (725.0280.25)
- HARDWARE RESOURCES 110° Heavy Duty Full Overlay Cam Adjustable Soft-close Hinge without Dowels (700.0535.25)
- DTC 6mm Screw On Cam Adjustable Face Frame Baseplate for Pivot-Pro Hinges (88H60JQ)
- Hardware Resources Cabinet Hinges