Shop All Cabinet Hinges
Hardware Resources
Heavy Duty 3 mm Non-Cam Adj Zinc Die Cast Plate for 500 Series Euro Hinges
Mfr # 400.3454.75
Zoro # G403848398
product price: $1.19
/ea
Sold in multiples of 9 for $10.71
$10.71
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Zinc
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 400.3454.75
- Zoro # G403848398
- UPC # 840002548878
- Country of Origin China
- Category Cabinet Hinges
Details
Material | Zinc |
Finish | Polished Nickel |
Description
• Height adjustment: +/- 3.5 mm • Sold without screws - Use #6 x 5/8” flat head wood screws for attachment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Polymer DShape 2Shelf Lazy Susan for Corner Wall Cabinets (7012-20-11-52)
- ELESA Lift-off Hinges, CFMY.50 SH-6-D (CFMY)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth PVC Column, Standard Capital & Standard Base (CC1006ETPCSCS)
- DELTANA Accessory Lever Set for SDML334 Satin Chrome Finish (SDML334/LLU26D)
- HARDWARE RESOURCES Heavy Duty 3 mm Cam Adj Zinc Die Cast Plate for 700, 725, 900 and 1750 Series Euro Hinges (600.3554.65)
- HARDWARE RESOURCES 270° Partial Wrap for 3/4" Framex3/4" Door, Inset Flush, "A" Style Minaret Tip Hinge-Antique Brass (0148AB)
- HARDWARE RESOURCES Heavy Duty 0 mm Non-Cam Adj Zinc Die Cast Plate for 125° 500 Series Euro Hinges (400.3713.75)
- HARDWARE RESOURCES 105° Standard Duty Pie Corner Cam Adjustable Self-close Hinge with Press-in 8 mm Dowels (500.0U22.75)
- HARDWARE RESOURCES 1/2" Overlay Full Wrap Hinge - Satin Nickel (H6441SN)
- HARDWARE RESOURCES Traditional 3/8” Inset Hinge with Semi-Concealed Frame Wing - Polished Chrome (P5922PC)
- SALICE 106 Face Frame 1-1/4in Overlay 3 Cam With Dowels (CSR3A99NR)
- Hardware Resources Cabinet Hinges