Shop All Cabinet Hinges
Hardware Resources
Heavy Duty 0 mm Non-Cam Adj Zinc Die Cast Plate without Screws for 500 Series Euro Hinges
Mfr # 400.3453.75
Zoro # G003848316
product price: $1.19
/ea
Sold in multiples of 9 for $10.71
$10.71
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Zinc
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 400.3453.75
- Zoro # G003848316
- UPC # 840002529266
- Country of Origin China
- Category Cabinet Hinges
Details
Material | Zinc |
Finish | Polished Nickel |
Description
• Height adjustment: +/- 3.5 mm • Sold without screws - Use #6 x 5/8” flat head wood screws for attachment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLIDERITE HARDWARE 5-1/16 in. Center to Center Solid Square Bar Pull Matte Black (21683-128-MB-1)
- CAL-ROYAL Passage Function Sliding Door Lock, US15 Satin Nickel (SDL17-15)
- PHIFER Bright Bronze Insect Screening, 30 x 100', 90 Copper 10 Zinc, 18x16 Mesh, One Roll (3001819)
- REV-A-SHELF Rev-A-Shelf - 448 Series 8 Inch Kitchen Pull Out Cabinet Organizer with Shelves for Kitchen Base Cabinets (448-BCBBSC-8C)
- HARDWARE RESOURCES 1/2" Overlay Full Wrap Hinge - Satin Nickel (H6441SN)
- HARDWARE RESOURCES Heavy Duty 0 mm Cam Adjustable Zinc Die Cast Plate with Euro Screws 500 Series Euro Hinges (400.0P72.75)
- HARDWARE RESOURCES Hvy Dty 3mm Cam Adj Zinc Die Cast Plate No Screws for 125° Hinge for 500 Series Euro Hinges (400.3724.75)
- HARDWARE RESOURCES 1/2" Overlay Full Wrap Hinge - Burnished Brass (H6441BB)
- HARDWARE RESOURCES 110° Standard Duty Full Overlay Cam Adjustable Self-close Hinge with Press-in 8 mm Dowels (500.0181.75)
- HARDWARE RESOURCES 125° Heavy Duty Full Overlay Cam Adjustable Soft-close Hinge with Press-in 8 mm Dowels (700.0U84.05)
- AMEROCK Variable Overlay Self-Closing, Face Mount Antique Brass Hinge - 1 Pair (BPR7630AE)
- Hardware Resources Cabinet Hinges