Shop All Cabinet Hinges
Hardware Resources
Heavy Duty 0 mm Non-Cam Adj Zinc Die Cast Plate for 125° 500 Series Euro Hinges
Mfr # 400.3713.75
Zoro # G703848340
product price: $0.89
/ea
Sold in multiples of 9 for $8.01
$8.01
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Zinc
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 400.3713.75
- Zoro # G703848340
- UPC # 840002529310
- Country of Origin China
- Category Cabinet Hinges
Details
Material | Zinc |
Finish | Polished Nickel |
Description
• Height adjustment: +/- 3.5 mm • Sold without screws - Use #6 x 5/8” flat head wood screws for attachment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 in W x 36 in H Steel Continuous Hinge (2ZDW5)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Cabinet Pull Out Grooming Organizer wSoft Close (445-VCG25SC-8)
- GLYNN-JOHNSON Kit OHPART10325 (OHPART10325)
- RCI Electric Strikes (0163 32D)
- HARDWARE RESOURCES 8 mm Right Hand Hinge Machine Bit Brad Point (201008)
- HARDWARE RESOURCES Heavy Duty 6 mm Non-Cam Adj Zinc Die Cast Plate without Screws for 500 Series Euro Hinges (400.3455.75)
- HARDWARE RESOURCES Hvy Dty 9mm Non-Cam Adj Zinc Die Cast Wrap-Around Plate for 700,725,900 and 1750 Series Euro Hinges (600.3458.65)
- HARDWARE RESOURCES Traditional 1/2" Overlay Hinge with Screws - White (P5011WH)
- HARDWARE RESOURCES 1/2" Overlay Full Wrap Hinge - Burnished Brass (H6441BB)
- HARDWARE RESOURCES Standard Duty 3 mm Non-Cam Adj Steel Plate for 700, 725, 900 and 1750 Series Euro Hinges (600.3457.65)
- BLUM 110 Degree 1-1/2in Overlay Blumotion Soft-closing Doweled Compact Hinge (39C358B.24)
- Hardware Resources Cabinet Hinges