Shop All Cabinet Hinges
Hardware Resources
Heavy Duty 0 mm Cam Adj Zinc Die Cast Plate for 700, 725, 900 and 1750 Series Euro Hinges
Mfr # 600.0R23.05
Zoro # G203848338
product price: $1.04
/ea
Sold in multiples of 8 for $8.32
$8.32
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 600.0R23.05
- Zoro # G203848338
- UPC # 840002528917
- Country of Origin China
- Category Cabinet Hinges
Details
Material | Steel |
Finish | Polished Nickel |
Description
• Height adjustment: +/- 2 mm • Sold without screws - Use #6 x 5/8” flat head wood screws for attachment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cup, Type Hook, Brass, Length 3/4 In, PK20 (1WBH9)
- HPC HPC: IN8 Key Blanks (HPC-ESP-IN8)
- MASTER LOCK Padlocks Master Padlock (1KA-2396)
- ILCO Ilco: Key Blanks, DND-SC9 (ILCO-DND-SC9)
- HARDWARE RESOURCES 110° Heavy Duty Inset Cam Adjustable Soft-close Hinge without Dowels (700.0537.25)
- HARDWARE RESOURCES 105° 1-1/4" Economical Standard Duty Self-close Compact hinge with 8 mm Dowels (3394-000)
- HARDWARE RESOURCES 1/2" Overlay Full Wrap Hinge - Burnished Brass (H6441BB)
- HARDWARE RESOURCES 8 mm Right Hand Hinge Machine Bit Brad Point (201008)
- HARDWARE RESOURCES 110° Standard Duty Full Overlay Cam Adjustable Self-close Hinge without Dowels (500.0535.75)
- HARDWARE RESOURCES Dowel Screws For Hinges (828.6250.05)
- MIDWEST FASTENER 3" Zinc Plated Steel Non-Mortise Hinges 2PK (37364)
- Hardware Resources Cabinet Hinges