Shop All Cabinet Hinges
Hardware Resources
HD 3 mm Non-Cam Adj Zinc Die Cast Plate No Screws for Cabinet Refacing for 500 Series Euro Hinges
Mfr # 400.3554.75
Zoro # G603848341
product price: $1.02
/ea
Sold in multiples of 8 for $8.16
$8.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 400.3554.75
- Zoro # G603848341
- UPC # 840002529303
- Country of Origin China
- Category Cabinet Hinges
Details
Material | Steel |
Finish | Polished Nickel |
Description
• Mounting holes on plate are indexed 1/4” away from face frame This prevents mounting screws from penetrating the seam between the 1/4” reface material and the face frame • Height adjustment: +/- 3.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEA Digital Transmitter, 900 MHz, (3) Buttons (10TD900HH3)
- IVES Oil Rubbed Bronze Latch RL3210B (RL.128)
- ALTRONIX Power Supply 12VDC @ 3.5A Or 24VDC @ 3A (AL400ULX)
- EKENA MILLWORK Koroluck Architectural Grade PVC Running Trim, 8"H x 5/8"P x 48"L (RUNP08X0625X48KOR)
- HARDWARE RESOURCES 110° Standard Duty Full Overlay Cam Adjustable Self-close Hinge without Dowels (500.0535.75)
- HARDWARE RESOURCES 110° Heavy Duty Full Overlay Cam Adjustable Soft-close Hinge with Press-in 8 mm Dowels (700.0181.25)
- HARDWARE RESOURCES Clip-on Soft-close Device for Long-arm European Hinge. (500.SC)
- HARDWARE RESOURCES 270° Partial Wrap for 3/4" Framex3/4" Door, Inset Flush, "A" Style Minaret Tip Hinge-Dk Br Ant Cpr (0148DBAC)
- HARDWARE RESOURCES Offset Bi-fold Furniture Hinge Polished Brass (9915PB)
- HARDWARE RESOURCES Standard Duty 3 mm Cam Adj Steel Plate with Euro Screws for 500 Series Euro Hinges (400.0P73.75)
- BLUM 110 Degree Soft-closing Screw On Inset Onyx Black Hinge (71B3750)
- Hardware Resources Cabinet Hinges