Shop All Closet Storage Units
Hardware Resources
Grey Felt 5-Compartment Jewelry Organizer Drawer
Mfr # JD1-24-GR
Zoro # G403853224
product price: $116.80
/ea
Free Shipping & Returns
$116.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plywood
- Height 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # JD1-24-GR
- Zoro # G403853224
- UPC # 843512071898
- Country of Origin Viet Nam
- Category Closet Storage Units
Dimensions
Height | 4" |
Details
Material | Plywood |
Description
This grey felt lined jewelry drawer is a perfect way to complete your closet. The jewelry drawer is designed as a complete drawer solution with our 100 lb Soft-close slides pre-installed. Can be mounted in open closet casework, behind doors, or add a drawer front for a more finished look. Five deep compartments hold an assortment of jewelry, watches, or other valuables.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Slot Type Of Lock, Key Set (TTLK001G)
- ORBIS Blue Attached Lid Container, Plastic, Metal Hinge (FP143 DARK BLUE)
- VIDMAR Modular Drawer Cabinet, Dark Blue, Steel (CU3189ALDB)
- MOR/RYDE STORAGE BOX For Use With Fold Up Steps; 27-3/4 Inch Width x 10 Inch Height x 10-1/2 Inch Depth (SP54-099)
- HARDWARE RESOURCES 17" Wide Polished Chrome Wire Shoe Fence for Shelving (SF17-PC)
- HARDWARE RESOURCES Satin Nickel Closed Knock-In Mounting Bracket for 1-5/16" Round Closet Rods (M7345-SN)
- HARDWARE RESOURCES Dark Bronze Closet Pullout Basket with Slides 14"Dx23"Wx11"H (POB1-142311ORB)
- HARDWARE RESOURCES Polished Chrome 18" Wide Pant Rack (PPR-1814-PC)
- HARDWARE RESOURCES Satin Nickel Closed Screw-In Mounting Bracket for 1-5/16" Round Closet Rods (M7360-SN)
- HARDWARE RESOURCES Chrome Shelf Bracket with Rod Support for 1-5/16" Round Closet Rods (1516CH)
- BESTAR Storage Kit, White, 86" (40853-17)
- Hardware Resources Closet Storage Units