Shop All Shelf Brackets
Hardware Resources
Front Shelf Rest for 7460 Series Brackets with Screw
Mfr # 7460-FR
Zoro # G103853302
product price: $0.63
/ea
Sold in multiples of 12 for $7.56
$7.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 7460-FR
- Zoro # G103853302
- UPC # 840002531191
- Country of Origin China
- Category Shelf Brackets
Details
Material | Steel |
Finish | Zinc |
Description
• For use with 7460 Series Extra Heavy Duty Standards • Works with any size 7460 series shelf bracket • Steel with zinc plating
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Bolt Ring Set, 55 gal (12-55 17H-ASM)
- METRO Add-On Shelf Post 74", Black, 2PK (74PBL-2 9995Z-8)
- FAZTEK Fastener Set, Bright Zinc Finish, PK6 (15MFA3928)
- DAYTON Drum Upender, 1 Drum, 55 gal., Steel (21VG52)
- HARDWARE RESOURCES Antique Copper 1/4" Pin Angled Shelf Support with 3/4" Arm and Brown Plastic Sleeve (1611AC)
- HARDWARE RESOURCES 5"x8" Black Workstation Bracket Sold by the Pair (WB5-BLK)
- HARDWARE RESOURCES 48" White Heavy Duty Standard (TRK05-48WH)
- HARDWARE RESOURCES 24" Zinc Plated Heavy Duty Standard (TRK05-24)
- HARDWARE RESOURCES Antique Brass 5 mm Pin Spoon Shelf Support (1306AB)
- HARDWARE RESOURCES 24" White Plated Heavy Duty Bracket for TRK05 Series Standards (5460-24WH)
- HARDWARE RESOURCES 8" Zinc Plated Heavy Duty Bracket for TRK05 Series Standards (5460-8)
- Hardware Resources Shelf Brackets