Shop All Electric Strikes
Hardware Resources
Double Roller Catch with Strike and Screws - Zinc Finish
Mfr # RC01-ZN
Zoro # G503927955
Sold in multiples of 11 for $8.36
$8.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc
- Length 32.6 mm
- Width 22.5 mm
- Material Steel
- Includes Pan Head Wood Screws Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardware Resources
- MFR # RC01-ZN
- Zoro # G503927955
- UPC # 843512028489
- Country of Origin China
- Category Electric Strikes
Dimensions
Length | 32.6 mm |
Width | 22.5 mm |
Height (In.) | 13 mm |
Details
Finish | Zinc |
Material | Steel |
Includes | Pan Head Wood Screws Included |
Description
• Double roller catch with durable nylon rollers • Roller measures 33 mm wide x 28 mm deep x 14 mm tall • Mounting holes are 24 mm center-to-center
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARP Drywall Access Door, KDW Stud Prime 12 x 12 (KDWP1212S)
- SURE-LOC HARDWARE Sure-Loc Hardware Heavy Duty Handrail Bracket, Flat Black (HB3 FBL)
- EKENA MILLWORK 2 1/4"W x 2 1/4"D x 4 1/4"H Devon Corbel (COR02X02X04DE)
- KEEDEX Keedex Gate Products (K-BXCL500)
- HARDWARE RESOURCES Zinc Finish Strike Plate for Magnetic Catches (506S1)
- HARDWARE RESOURCES Double Roller Catch with Strike and Screws - Polished Brass (RC01-PB)
- HARDWARE RESOURCES 25 lb White Single Magnetic Catch with Zinc Strike and Screws (50651)
- HARDWARE RESOURCES 15 lb. White Double Magnetic Catch with Zinc Strike and Screws (50621)
- HARDWARE RESOURCES 15 lb Brown Single Magnetic Catch with Bronze Strike (50636)
- HARDWARE RESOURCES 15 lb. Brown Single Magnetic Catch with Bronze Strike and Screws (50632)
- BEA Square Mount Box, Plastic, 4-3/4in.L (10BOX475SQFM)
- Hardware Resources Electromagnetic Locking Systems