Shop All Closet Storage Units
Hardware Resources
Dark Bronze Shelf Bracket with Rod Support for Oval Closet Rods
Mfr # 1530ORB
Zoro # G703853245
product price: $21.24
/ea
$21.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 10-3/4"
- Width 1"
- Finish Dark Bronze
- Includes Screws Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 1530ORB
- Zoro # G703853245
- UPC # 843512038808
- Country of Origin China
- Category Closet Storage Units
Dimensions
Height | 10-3/4" |
Width | 1" |
Details
Material | Steel |
Finish | Dark Bronze |
Includes | Screws Included |
Description
Heavy-duty 1" wide steel shelf support doubles as a closet rod support. Designed to use with oval closet rods. Mounts to the back of closet and underneath shelf. Dark Bronze finish. Includes installation screws.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 20 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 30 in H, Stationary (J1830SUBK)
- 80/20 Adj Floor Mt Bracket Die Cast Zinc 45S (14009)
- ECONOCO Add On Hook 1", Chrome, 96PK (SW/H1)
- METRO Adjustable Wire Shelf, 24"D x 36"W, Chrome (A2436NC)
- HARDWARE RESOURCES Chrome Closet Pullout Basket with Slides 14"Dx17"Wx11"H (POB1-141711ORB)
- HARDWARE RESOURCES Dark Bronze Screw-In Mounting Bracket for Oval Closet Rods (M7175-ORB)
- HARDWARE RESOURCES Dark Bronze Closed Screw-In Mounting Bracket for 1" Round Closet Rods (M7260-ORB)
- HARDWARE RESOURCES Chrome Closet Pullout Basket with Slides 14"Dx17"Wx17"H (POB1-141717CH)
- HARDWARE RESOURCES Dark Bronze Open Screw-In Mounting Bracket for 1-5/16" Round Closet Rods (M7350-ORB)
- HARDWARE RESOURCES Chrome Closet Pullout Basket with Slides 16"Dx29"Wx11"H (POB1-162911CH)
- JOHN STERLING ROD CLOSET ADJ 48-72""WHT (RP0021-48/72)
- Hardware Resources Closet Storage Units