Shop All Closet Storage Units
Hardware Resources
Dark Bronze Open Knock-In Mounting Bracket for 1-1/16 Round Closet Rods
Mfr # M7240-ORB
Zoro # G803853169
Sold in multiples of 4 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Height 2-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardware Resources
- MFR # M7240-ORB
- Zoro # G803853169
- UPC # 843512072017
- Country of Origin China
- Category Closet Storage Units
Dimensions
Height | 2-5/16" |
Details
Material | Zinc |
Description
Open Mounting Bracket for 1-1/16 round closet rods. 5 mm post inserts in 32 mm hole pattern. Center hold for screw lock-down if desired. Bracket is open on top which allows for easy insertion of closet rod. Dark Bronze finish to match closet rods.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 30 in H, Stationary (1UFB8)
- ZORO SELECT Pail Opener, Steel Bucket, Buster Basco (BB-50)
- ORBIS Straight Wall Container, Gray, Plastic, 48 in L, 22 1/2 in W, 7 1/4 in H, 3.5 cu ft Volume Capacity (SO4822-7 Grey)
- IRON HORSE Wire Shelving Unit, 18"D x 36"W x 60"H, 4 Shelves, Black (22129)
- HARDWARE RESOURCES Chrome Closet Pullout Basket with Slides 16"Dx17"Wx11"H (POB1-161711CH)
- HARDWARE RESOURCES Satin Nickel Closed Knock-In Mounting Bracket for 1-5/16" Round Closet Rods (M7345-SN)
- HARDWARE RESOURCES Dark Bronze Open Knock-In Mounting Bracket for 1-5/16" Round Closet Rods (M7340-ORB)
- HARDWARE RESOURCES Dark Bronze Closet Pullout Basket with Slides 14"Dx17"Wx6"H (POB1-14176ORB)
- HARDWARE RESOURCES Satin Nickel Closet Pullout Basket with Slides 16"Dx23"Wx17"H (POB1-162317SN)
- HARDWARE RESOURCES Satin Nickel Screw-In Mounting Bracket for Oval Closet Rods (M7175-SN)
- MANHATTAN COMFORT Modern Freestanding Wardrobe Armoire Clo (107GMC)
- Hardware Resources Closet Storage Units