Shop All Closet Storage Units
Hardware Resources
Dark Bronze Laundry Valet
Mfr # 276LV-DBAC
Zoro # G803853237
product price: $28.97
/ea
$28.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 3"
- Width 3"
- Includes Installation screws included
- Features Our heavy-duty laundry valet offers convenient and stylish hanging storage for your garments. The valet features an adjustable design that locks into four different angled positions and folds down when not in use. Six slotted holes can hold a multitude of hangers at a time, and wire neck hangers can easily be moved around. This versatile hanger is great for hanging garments to air dry in a laundry room, hold coats in a closet or mudroom, or create additional hanging space in a closet. Dark Bronze finish.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 276LV-DBAC
- Zoro # G803853237
- UPC # 843512073045
- Country of Origin China
- Category Closet Storage Units
Dimensions
Height | 3" |
Width | 3" |
Details
Material | Steel |
Includes | Installation screws included |
Features | Our heavy-duty laundry valet offers convenient and stylish hanging storage for your garments. The valet features an adjustable design that locks into four different angled positions and folds down when not in use. Six slotted holes can hold a multitude of hangers at a time, and wire neck hangers can easily be moved around. This versatile hanger is great for hanging garments to air dry in a laundry room, hold coats in a closet or mudroom, or create additional hanging space in a closet. Dark Bronze finish. |
Description
Our heavy-duty laundry valet offers convenient and stylish hanging storage for your garments. The valet features an adjustable design that locks into four different angled positions and folds down when not in use. Six slotted holes can hold a multitude of hangers at a time, and wire neck hangers can easily be moved around. This versatile hanger is great for hanging garments to air dry in a laundry room, hold coats in a closet or mudroom, or create additional hanging space in a closet. Dark Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Divider, for Interlock Drawer, IDR204, PK25 (DIV204)
- KNAPE & VOGT Kv 85 Ano 72 Double Slot Standard Anochrome 72 in. (85 ANO 72)
- GREENE MANUFACTURING 14 ga. Steel Storage Cabinet, 60 in W, 82 in H, Stationary (MDC-6018-82)
- KENNEDY Divider, 2" Drawer, 24 Compartments (81929)
- HARDWARE RESOURCES Dark Bronze Center Support Bracket for 1" Round Closet Rods (M7270-ORB)
- HARDWARE RESOURCES Dark Bronze Open Screw-In Mounting Bracket for 1-5/16" Round Closet Rods (M7350-ORB)
- HARDWARE RESOURCES White Shelf Bracket with Rod Support for 1-5/16" Round Closet Rods (1516WH)
- HARDWARE RESOURCES Chrome Knock-In Mounting Bracket for Oval Closet Rods (M7160)
- HARDWARE RESOURCES Dark Bronze Center Support Bracket for 1-5/16" Round Closet Rods (M7370-ORB)
- HARDWARE RESOURCES Dark Bronze Screw-In Mounting Bracket for Oval Closet Rods (M7175-ORB)
- MANHATTAN COMFORT Gramercy Wardrobe Armoire Closet, Brown (107GMC5)
- Hardware Resources Closet Storage Units