Shop All Closet Storage Units
Hardware Resources
Dark Bronze Closet Pullout Basket with Slides 16"Dx29"Wx6"H
Mfr # POB1-16296ORB
Zoro # G803853152
product price: $71.37
/ea
$71.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dark Bronze
- Material Steel
- Height 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # POB1-16296ORB
- Zoro # G803853152
- UPC # 843512073199
- Country of Origin China
- Category Closet Storage Units
Dimensions
Height | 6" |
Details
Finish | Dark Bronze |
Material | Steel |
Description
Store your closet essentials in our heavy-duty wire pullout basket. Full-extension slides and sloped front allow for easy access to all your items. Baskets easily remove from slides for ultimate portability. Closet wire baskets are a cost-effective alternative to a 5-piece drawer. Basket measures 16" deep, 29" wide, 6" height. Width is measured from the second wire and the slides add an additional inch. For 30" wide opening. Includes Black ball bearing slides with hooks to hold basket. Dark Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Label Holders 3"W x 3"D (LH3C)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 48 in W, 51 in H, 3 Shelves, Black (S4824x3)
- STRUCTURAL PLASTICS Dunnage Rack, 700 lb., HDPE, 48 W x 24 D (D4824)
- ZORO SELECT 5 gal Open Head Pail, 12-3/8 in Dia, 14-3/4 in H, Black, HDPE (ROP2150BK-M)
- HARDWARE RESOURCES Chrome Center Support Bracket for 1-1/16" Round Closet Rods (M7270)
- HARDWARE RESOURCES Dark Bronze 14" Belt Rack (355B-ORB)
- HARDWARE RESOURCES Chrome Shelf Bracket with Rod Support for Oval Closet Rods (1530CH)
- HARDWARE RESOURCES Dark Bronze Knock-In Mounting Bracket for Oval Closet Rods (M7160-ORB)
- HARDWARE RESOURCES Dark Bronze Open Knock-In Mounting Bracket for 1-1/16 Round Closet Rods (M7240-ORB)
- HARDWARE RESOURCES Polished Chrome Screw-Mount Belt Rack (296B-PC)
- INTERDESIGN Hook York Med Cd/2 Brnz (55071)
- Hardware Resources Closet Storage Units