Shop All Closet Storage Units
Hardware Resources
Dark Bronze Closet Pullout Basket with Slides 16"Dx29"Wx11"H
Mfr # POB1-162911ORB
Zoro # G603853161
product price: $91.49
/ea
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # POB1-162911ORB
- Zoro # G603853161
- UPC # 843512073182
- Country of Origin China
- Category Closet Storage Units
Dimensions
Height | 11" |
Details
Material | Steel |
Description
Store your closet essentials in our heavy-duty wire pullout basket. Full-extension slides and sloped front allow for easy access to all your items. Baskets easily remove from slides for ultimate portability. Closet wire baskets are a cost-effective alternative to a 5-piece drawer. Basket measures 16" deep, 29" wide, 11" height. Width is measured from the second wire and the slides add an additional inch. For 30" wide opening. Includes Black ball bearing slides with hooks to hold basket. Dark Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Mondo Mannequins Female Abstract Head Form, 24" tall, PK2 (WH24)
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 18 in Overall Depth (WDWB1848C)
- QUANTUM STORAGE SYSTEMS 85 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, 20 1/2 in L, Black (SSB485BK)
- TENNSCO Electronic Work Bench, Butcher Block, 72" W, 33-3/4" Height, 2000 lb., Panel (EB-2-3072M)
- HARDWARE RESOURCES Chrome Knock-In Mounting Bracket for Oval Closet Rods (M7160)
- HARDWARE RESOURCES 23" Wide Polished Chrome Wire Shoe Fence for Shelving (SF23-PC)
- HARDWARE RESOURCES Polished Chrome 18" Wide Pant Rack (PPR-1814-PC)
- HARDWARE RESOURCES Satin Nickel Closed Knock-In Mounting Bracket for 1-5/16" Round Closet Rods (M7345-SN)
- HARDWARE RESOURCES Satin Nickel Center Support Bracket for 1-5/16" Round Closet Rods (M7370-SN)
- HARDWARE RESOURCES Dark Bronze Center Support Bracket for 1" Round Closet Rods (M7270-ORB)
- BESTAR Bestar Pur 36W Closet Organizer in rustic brown (26160-000009)
- Hardware Resources Closet Storage Units