Shop All Closet Storage Units
Hardware Resources
Dark Bronze Closet Pullout Basket with Slides 16"Dx17"Wx11"H
Mfr # POB1-161711ORB
Zoro # G303853126
product price: $72.35
/ea
$72.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # POB1-161711ORB
- Zoro # G303853126
- UPC # 843512073144
- Country of Origin China
- Category Closet Storage Units
Dimensions
Height | 11" |
Details
Material | Steel |
Description
Store your closet essentials in our heavy-duty wire pullout basket. Full-extension slides and sloped front allow for easy access to all your items. Baskets easily remove from slides for ultimate portability. Closet wire baskets are a cost-effective alternative to a 5-piece drawer. Basket measures 16" deep, 17" wide, 11" height. Width is measured from the second wire and the slides add an additional inch. For 18" wide opening. Includes black ball bearing slides with hooks to hold basket. Dark Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene, 8 1/4 in W, 9 in H, 23 7/8 in L, Clear (QUS951CL)
- 80/20 Inside Corner Connector 90 Deg 40 S (40-3368)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 8 in H, 13 5/8 in L, Black (QUS242BK)
- VESTIL Drumgripper Single Adj., 800 lb. (DGS-A)
- HARDWARE RESOURCES Chrome Closed Screw-In Mounting Bracket for 1-5/16" Round Closet Rods (M7360-CH)
- HARDWARE RESOURCES Heavy-Duty Shelf Utility Bracket (1421WH)
- HARDWARE RESOURCES Plastic Liner for 14"Dx17"Wx6"H Closet Pullout Basket (POB1PL-14176)
- HARDWARE RESOURCES Dark Bronze Open Screw-In Mounting Bracket for 1-5/16" Round Closet Rods (M7350-ORB)
- HARDWARE RESOURCES Chrome Shelf Bracket with Rod Support for 1-5/16" Round Closet Rods (1516CH)
- HARDWARE RESOURCES Satin Nickel 14" Tie Rack (355T-SN)
- HARDWARE RESOURCES Satin Nickel 12-Hook Cascading Tie Organizer (357T-SN)
- Hardware Resources Closet Storage Units