Shop All Closet Storage Units
Hardware Resources
Dark Bronze Closet Pullout Basket with Slides 14"Dx29"Wx6"H
Mfr # POB1-14296ORB
Zoro # G603853086
product price: $73.25
/ea
$73.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Dark Bronze
- Height 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # POB1-14296ORB
- Zoro # G603853086
- UPC # 843512073137
- Country of Origin China
- Category Closet Storage Units
Dimensions
Height | 6" |
Details
Material | Steel |
Finish | Dark Bronze |
Description
Store your closet essentials in our heavy-duty wire pullout basket. Full-extension slides and sloped front allow for easy access to all your items. Baskets easily remove from slides for ultimate portability. Closet wire baskets are a cost-effective alternative to a 5-piece drawer. Basket measures 14" deep, 29" wide, 6" height. Width is measured from the second wire and the slides add an additional inch. For 30" wide opening. Includes Black ball bearing slides with hooks to hold basket. Dark Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASHELF Solid Shelving, 36 in W, Adjustable (AST3624x3)
- REV-A-SHELF Rev-A-Shelf Sliding Belt Rack for Custom Closet Systems (BRC-14CR)
- BUCKHORN Gray Attached Lid Container, Plastic, Steel Hinge, 17 gal Volume Capacity (39175)
- AZAR DISPLAYS 10" Bowl Display for Pegboard/Slatwall (700912)
- HARDWARE RESOURCES Satin Nickel Closed Knock-In Mounting Bracket for 1-5/16" Round Closet Rods (M7345-SN)
- HARDWARE RESOURCES 23" Wide Satin Nickel Wire Shoe Fence for Shelving (SF23-SN)
- HARDWARE RESOURCES 17" Wide Satin Nickel Wire Shoe Fence for Shelving (SF17-SN)
- HARDWARE RESOURCES Black Felt 5-Compartment Jewelry Organizer Drawer (JD1-24-BL)
- HARDWARE RESOURCES Dark Bronze Closet Pullout Basket with Slides 14"Dx17"Wx6"H (POB1-14176ORB)
- HARDWARE RESOURCES Satin Nickel Screw-In Mounting Bracket for Oval Closet Rods (M7175-SN)
- NEAT THINGS Tray Cutlery Expandutens (02544)
- Hardware Resources Closet Storage Units