Shop All Closet Storage Units
Hardware Resources
Dark Bronze Closet Pullout Basket with Slides 14"Dx17"Wx17"H
Mfr # POB1-141717ORB
Zoro # G103853104
product price: $80.46
/ea
Free Shipping & Returns
$80.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # POB1-141717ORB
- Zoro # G103853104
- UPC # 843512072277
- Country of Origin China
- Category Closet Storage Units
Dimensions
Height | 17" |
Details
Material | Steel |
Description
Store your closet essentials in our heavy-duty wire pullout basket. Full-extension slides and sloped front allow for easy access to all your items. Baskets easily remove from slides for ultimate portability. Closet wire baskets are a cost-effective alternative to a 5-piece drawer. Basket measures 14" deep, 17" wide, 17" height. Width is measured from the second wire and the slides add an additional inch. For 18" wide opening. Includes Black ball bearing slides with hooks to hold basket. Dark Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Medium Duty Machine Tables, Steel, 24" W, 30" Height, 2000 lb., Straight (MT182430-2K195)
- JAYDEE BOEN Safety Netting, Orang, FR, 5.6ftX150ft (SN-20010)
- QUANTUM STORAGE SYSTEMS Tip Out Bins, Individual, W 3/4, White (QTB405WT)
- AZAR DISPLAYS Trifold Brochure Holder. Inside Dimension: 4.125''W, 100PK (252012-100PK)
- HARDWARE RESOURCES Grey Felt 10-Compartment Jewelry Organizer Drawer (JD1-24R-GR)
- HARDWARE RESOURCES Chrome Open Knock-In Mounting Bracket for 1-5/16" Round Closet Rods (M7340-CH)
- HARDWARE RESOURCES Chrome Closet Pullout Basket with Slides 16"Dx17"Wx11"H (POB1-161711CH)
- HARDWARE RESOURCES Heavy-Duty Shelf Utility Bracket (1421WH)
- HARDWARE RESOURCES Satin Nickel Closed Screw-In Mounting Bracket for 1-5/16" Round Closet Rods (M7360-SN)
- HARDWARE RESOURCES Chrome Closet Pullout Basket with Slides 14"Dx17"Wx11"H (POB1-141711ORB)
- PROMAN PRODUCTS Proman Products VL17016 Knight Clothes Valet with Tie Bar; Black (VL17016)
- Hardware Resources Closet Storage Units