Shop All Closet Storage Units
Hardware Resources
Dark Bronze Center Support Bracket for Oval Closet Rods
Mfr # M7190-ORB
Zoro # G403853255
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Height 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # M7190-ORB
- Zoro # G403853255
- UPC # 843512071980
- Country of Origin China
- Category Closet Storage Units
Dimensions
Height | 3" |
Details
Material | Zinc |
Description
Center support bracket for oval closet rods. Mounts to underneath of shelf or closet system casework. Recommended when rod length exceeds 60". Installation screws are included. Dark Bronze finish to match closet rods.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Stand 10-1/2-16-1/2 H 24W x24L (AHW-H-2424)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (36-204)
- HUSKY RACK & WIRE Wire Deck, 48"D x 58"W, Silver (4858A4)
- ECONOCO Grid Basket Rack Topper 30" Dia. (30RTC)
- HARDWARE RESOURCES Chrome Closet Pullout Basket with Slides 16"Dx17"Wx11"H (POB1-161711CH)
- HARDWARE RESOURCES Chrome Shelf Bracket with Rod Support for Oval Closet Rods (1530CH)
- HARDWARE RESOURCES Satin Nickel Closed Knock-In Mounting Bracket for 1-5/16" Round Closet Rods (M7345-SN)
- HARDWARE RESOURCES Satin Nickel Laundry Valet (276LV-SN)
- HARDWARE RESOURCES Dark Bronze Closet Pullout Basket with Slides 14"Dx17"Wx6"H (POB1-14176ORB)
- HARDWARE RESOURCES Dark Bronze Closet Pullout Basket with Slides 16"Dx17"Wx6"H (POB1-16176ORB)
- MANHATTAN COMFORT Mulberry 2.0 Wardrobe Closet, Brown (121GMC5)
- Hardware Resources Closet Storage Units