Shop All Closet Storage Units
Hardware Resources
Dark Bronze 30" Wide Pant Rack
Mfr # PPR-3014-ORB
Zoro # G403847162
product price: $218.29
/ea
Free Shipping & Returns
$218.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 3.09375
- Includes Installation screws included
- Features Add convenience and sophistication to your closet with a luxurious pant organizer. Designed for a 30" closet opening, this pant rack holds 16 pairs of pants crease-free thanks to the thick foam covering on the individual hangers. This pant rack is easy to install and has 3/4" width adjustment that is easily accessible from the front of the unit. 32 mm Quick-Brac mounting bracket ensures easy installation using a 32 mm hole system. Each arm is secured in the unit preventing free-swinging like in other pant racks. 100 lb slides for flawless performance. For 14" deep closet system. Dark Bronze finish.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # PPR-3014-ORB
- Zoro # G403847162
- UPC # 843512073571
- Country of Origin China
- Category Closet Storage Units
Dimensions
Height | 3.09375 |
Details
Material | Aluminum |
Includes | Installation screws included |
Features | Add convenience and sophistication to your closet with a luxurious pant organizer. Designed for a 30" closet opening, this pant rack holds 16 pairs of pants crease-free thanks to the thick foam covering on the individual hangers. This pant rack is easy to install and has 3/4" width adjustment that is easily accessible from the front of the unit. 32 mm Quick-Brac mounting bracket ensures easy installation using a 32 mm hole system. Each arm is secured in the unit preventing free-swinging like in other pant racks. 100 lb slides for flawless performance. For 14" deep closet system. Dark Bronze finish. |
Description
Add convenience and sophistication to your closet with a luxurious pant organizer. Designed for a 30" closet opening, this pant rack holds 16 pairs of pants crease-free thanks to the thick foam covering on the individual hangers. This pant rack is easy to install and has 3/4" width adjustment that is easily accessible from the front of the unit. 32 mm Quick-Brac mounting bracket ensures easy installation using a 32 mm hole system. Each arm is secured in the unit, preventing free-swinging like in other pant racks. 100 lb slides for flawless performance. For 14" deep closet system. Dark Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Gray Plastic 22-1/2 in L, 17-1/2 in W, 1 in H (COV93000GY)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7114SD)
- KRUEGER Therma Level Gauge, Tank 37" D, 2" NPT (H-2-37)
- STRONG HOLD Metal Shelving Unit, 24"D x 60"W x 60"H, 4 Shelves, Steel (55-CSU-243)
- HARDWARE RESOURCES Chrome Knock-In Mounting Bracket for Oval Closet Rods (M7160)
- HARDWARE RESOURCES Chrome Center Support Bracket for 1-5/16" Round Closet Rods (M7370-CH)
- HARDWARE RESOURCES Satin Nickel Center Support Bracket for 1-5/16" Round Closet Rods (M7370-SN)
- HARDWARE RESOURCES Chrome Closet Pullout Basket with Slides 16"Dx17"Wx11"H (POB1-161711CH)
- HARDWARE RESOURCES Chrome Shelf Bracket with Rod Support for 1-5/16" Round Closet Rods (1516CH)
- HARDWARE RESOURCES Satin Nickel 14" Tie Rack (355T-SN)
- ORGANIZED LIVING Freedom Rail Hanging Rail (7913442445)
- Hardware Resources Closet Storage Units