Shop All Closet Storage Units
Hardware Resources
Dark Bronze 24" Wide Pant Rack
Mfr # PPR-2414-ORB
Zoro # G603853208
product price: $195.20
/ea
Free Shipping & Returns
$195.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 3.09375
- Includes Installation screws included
- Features Add convenience and sophistication to your closet with a luxurious pant organizer. Designed for a 24" closet opening, this pant rack holds 13 pairs of pants crease-free thanks to the thick foam covering on the individual hangers. This pant rack is easy to install and has 3/4" width adjustment that is easily accessible from the front of the unit. 32 mm Quick-Brac mounting bracket ensures easy installation using a 32 mm hole system. Each arm is secured in the unit preventing free-swinging like in other pant racks. 100 lb slides for flawless performance. For 14" deep closet system. Dark Bronze finish.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # PPR-2414-ORB
- Zoro # G603853208
- UPC # 843512073540
- Country of Origin China
- Category Closet Storage Units
Dimensions
Height | 3.09375 |
Details
Material | Aluminum |
Includes | Installation screws included |
Features | Add convenience and sophistication to your closet with a luxurious pant organizer. Designed for a 24" closet opening, this pant rack holds 13 pairs of pants crease-free thanks to the thick foam covering on the individual hangers. This pant rack is easy to install and has 3/4" width adjustment that is easily accessible from the front of the unit. 32 mm Quick-Brac mounting bracket ensures easy installation using a 32 mm hole system. Each arm is secured in the unit preventing free-swinging like in other pant racks. 100 lb slides for flawless performance. For 14" deep closet system. Dark Bronze finish. |
Description
Add convenience and sophistication to your closet with a luxurious pant organizer. Designed for a 24" closet opening, this pant rack holds 13 pairs of pants crease-free thanks to the thick foam covering on the individual hangers. This pant rack is easy to install and has 3/4" width adjustment that is easily accessible from the front of the unit. 32 mm Quick-Brac mounting bracket ensures easy installation using a 32 mm hole system. Each arm is secured in the unit, preventing free-swinging like in other pant racks. 100 lb slides for flawless performance. For 14" deep closet system. Dark Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 83 pc Steel Pegboard Hook & Bin Assortment for 1/8 In and 1/4 In Pegboard (79 Asst Hooks & 4 Bins) (76983)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 23 5/8 in L, Red (30164RED)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, 18 in L, Yellow (30270YELLO)
- TENNSCO Welded Under-Counter Height Storage Cabinet, 36"Wx18"Dx36"H, Black (3618-BLK)
- HARDWARE RESOURCES White Shelf Bracket with Rod Support for 1-5/16" Round Closet Rods (1516WH)
- HARDWARE RESOURCES Dark Bronze Closet Pullout Basket with Slides 16"Dx23"Wx11"H (POB1-162311ORB)
- HARDWARE RESOURCES Dark Bronze 14" Belt Rack (355B-ORB)
- HARDWARE RESOURCES Dark Bronze Open Screw-In Mounting Bracket for 1" Round Closet Rods (M7250-ORB)
- HARDWARE RESOURCES Satin Nickel Knock-In Mounting Bracket for Oval Closet Rods (M7160-SN)
- HARDWARE RESOURCES Satin Nickel 14" Belt Rack (355B-SN)
- REV-A-SHELF Rev-A-Shelf 24 W Closet Basket for Custom Closet Systems (CB-242007CR-1)
- Hardware Resources Closet Storage Units