Shop All Closet Storage Units
Hardware Resources
Dark Bronze 18" Wide Pant Rack
Mfr # PPR-1814-ORB
Zoro # G803847229
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 3.09375
- Features Add convenience and sophistication to your closet with a luxurious pant organizer. Designed for a 18" closet opening, this pant rack holds 9 pairs of pants crease-free thanks to the thick foam covering on the individual hangers. This pant rack is easy to install and has 3/4" width adjustment that is easily accessible from the front of the unit. 32 mm Quick-Brac mounting bracket ensures easy installation using a 32 mm hole system. Each arm is secured in the unit preventing free-swinging like in other pant racks. 100 lb slides for flawless performance. For 14" deep closet system. Dark Bronze finish.
- Includes Installation screws included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # PPR-1814-ORB
- Zoro # G803847229
- UPC # 843512073519
- Country of Origin China
- Category Closet Storage Units
Dimensions
Height | 3.09375 |
Details
Material | Aluminum |
Features | Add convenience and sophistication to your closet with a luxurious pant organizer. Designed for a 18" closet opening, this pant rack holds 9 pairs of pants crease-free thanks to the thick foam covering on the individual hangers. This pant rack is easy to install and has 3/4" width adjustment that is easily accessible from the front of the unit. 32 mm Quick-Brac mounting bracket ensures easy installation using a 32 mm hole system. Each arm is secured in the unit preventing free-swinging like in other pant racks. 100 lb slides for flawless performance. For 14" deep closet system. Dark Bronze finish. |
Includes | Installation screws included |
Description
Add convenience and sophistication to your closet with a luxurious pant organizer. Designed for an 18" closet opening, this pant rack holds 9 pairs of pants crease-free thanks to the thick foam covering on the individual hangers. This pant rack is easy to install and has 3/4" width adjustment that is easily accessible from the front of the unit. 32 mm Quick-Brac mounting bracket ensures easy installation using a 32 mm hole system. Each arm is secured in the unit, preventing free-swinging like in other pant racks. 100 lb slides for flawless performance. For 14" deep closet system. Dark Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS Pegboard Mounting & Spacer Kit for DuraBoard or 1/8 In. and 1/4 In. Pegboard 16 Sets (70016)
- LOWELL Rack Rails TF 7U 1pr (RRTF-7)
- WALL CONTROL Standard Industrial Pegboard Kit, Galv/Black (35-IWRK-400-GVB)
- HOLLAENDER Adjustable Elbow for 1-1/4 in Pipe, 1-3/4 in Inner Dia, 1-5/8 in Outer Dia, 7-5/8 in L, Aluminum, (3AE-7)
- HARDWARE RESOURCES Satin Nickel Closet Pullout Basket with Slides 16"Dx29"Wx17"H (POB1-162917SN)
- HARDWARE RESOURCES Satin Nickel Screw-In Mounting Bracket for Oval Closet Rods (M7175-SN)
- HARDWARE RESOURCES 23" Wide Dark Bronze Wire Shoe Fence for Shelving (SF23-ORB)
- HARDWARE RESOURCES Satin Nickel Closet Pullout Basket with Slides 16"Dx23"Wx6"H (POB1-16236SN)
- HARDWARE RESOURCES 23" Wide Polished Chrome Wire Shoe Fence for Shelving (SF23-PC)
- HARDWARE RESOURCES Satin Nickel Closet Pullout Basket with Slides 16"Dx23"Wx17"H (POB1-162317SN)
- REV-A-SHELF Rev-A-Shelf 24 W Closet Basket for Custom Closet Systems (CB-241618CR-1)
- Hardware Resources Closet Storage Units