Shop All Laundry Hampers
Hardware Resources
Dark Bronze 18" Deep Pullout Canvas Hamper with Removable Laundry Bag
Mfr # POHS-18ORB
Zoro # G303847217
product price: $99.69
/ea
Free Shipping & Returns
$99.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 23"
- Height 22-1/2"
- Features Keep clothing off your closet floor with this pullout hamper with removeable canvas laundry bag. Heavy-duty wire frame sits on Black ball bearing slides for full access in and out of the closet. Laundry basket is removeable from frame and has carry handles to easily tote dirty clothes to washer. 23"W x 18"D x 22-1/2"H. Dark Bronze wire with black nylon bag. For 24" wide openings.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # POHS-18ORB
- Zoro # G303847217
- UPC # 843512073212
- Country of Origin China
- Category Laundry Hampers
Dimensions
Width | 23" |
Height | 22-1/2" |
Details
Material | Steel |
Features | Keep clothing off your closet floor with this pullout hamper with removeable canvas laundry bag. Heavy-duty wire frame sits on Black ball bearing slides for full access in and out of the closet. Laundry basket is removeable from frame and has carry handles to easily tote dirty clothes to washer. 23"W x 18"D x 22-1/2"H. Dark Bronze wire with black nylon bag. For 24" wide openings. |
Description
Keep clothing off your closet floor with this pullout hamper with removable canvas laundry bag. Heavy-duty wire frame sits on Black ball bearing slides for full access in and out of the closet. Laundry basket is removable from frame and has carry handles to easily tote dirty clothes to washer. 23"W x 18"D x 22-1/2"H. Dark Bronze wire with black nylon bag. For 24" wide openings.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY TOUGH GUY Black 18" Window Squeegee (1EUB5)
- DYMON Stainless Steel Cleaner and Polish, PK12 (34520)
- PFERD 5-1/4 in L Handle, 5 in L Brush, Hardwood (85035)
- MIDWEST RAKE Seal Coat Squeegee, 72", 82" Handle (76836)
- HARDWARE RESOURCES Chrome 18" Deep Pullout Canvas Hamper with Removable Laundry Bag (POHS-18PC)
- HARDWARE RESOURCES Chrome 14" Deep Pullout Canvas Hamper with Removable Laundry Bag (POHS-14PC)
- HARDWARE RESOURCES Replacement bag for POHS-14 hamper pullout. (POHS-14BAG)
- HONEY-CAN-DO Hamper (HMP-01453)
- REV-A-SHELF Rev-A-Shelf Steel Tilt Out Hamper for Custom Closet Systems (CTOHB-161319-CR-52)
- REV-A-SHELF Rev-A-Shelf Aluminum Pull Out Hamper with Soft OpenClose (5190-15RM-111)
- REV-A-SHELF Rev-A-Shelf Steel Wire Pull Out Hamper for VanityCloset Applications (HRV-1220 S)
- Hardware Resources Laundry Hampers