Shop All Laundry Hampers
Hardware Resources
Dark Bronze 14" Deep Pullout Canvas Hamper with Removable Laundry Bag
Mfr # POHS-14ORB
Zoro # G403847216
product price: $78.35
/ea
Free Shipping & Returns
$78.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Width 17"
- Height 22-1/2"
- Features Keep clothing off your closet floor with this pullout hamper with removeable canvas laundry bag. Heavy-duty wire frame sits on Black ball bearing slides for full access in and out of the closet. Laundry basket is removeable from frame and has carry handles to easily tote dirty clothes to washer. 17"W x 14"D x 22-1/2"H. Dark Bronze wire with black nylon bag. For 18" wide openings.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # POHS-14ORB
- Zoro # G403847216
- UPC # 843512073205
- Country of Origin China
- Category Laundry Hampers
Dimensions
Width | 17" |
Height | 22-1/2" |
Details
Material | Steel |
Features | Keep clothing off your closet floor with this pullout hamper with removeable canvas laundry bag. Heavy-duty wire frame sits on Black ball bearing slides for full access in and out of the closet. Laundry basket is removeable from frame and has carry handles to easily tote dirty clothes to washer. 17"W x 14"D x 22-1/2"H. Dark Bronze wire with black nylon bag. For 18" wide openings. |
Description
Keep clothing off your closet floor with this pullout hamper with removable canvas laundry bag. Heavy-duty wire frame sits on black ball bearing slides for full access in and out of the closet. Laundry basket is removable from frame and has carry handles to easily tote dirty clothes to washer. 17"W x 14"D x 22-1/2"H. Dark Bronze wire with black nylon bag. For 18" wide openings.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Electronic Hard Roll Towel Dispenser, 12.7w x 9.572d x 15.761h, Black (48860)
- 3M Scrubber Spongee, 6" L, 3-5/8" W, PK20 (63)
- PURELL 1,200 mL Foam Hand Soap Box, 2 PK (6574-02)
- MOP & GLO Wax+Clean Mop&Glo 32Oz (1920089333)
- HARDWARE RESOURCES Dark Bronze 18" Deep Pullout Canvas Hamper with Removable Laundry Bag (POHS-18ORB)
- HARDWARE RESOURCES Replacement bag for POHS-14 hamper pullout. (POHS-14BAG)
- HARDWARE RESOURCES Chrome 18" Deep Pullout Canvas Hamper with Removable Laundry Bag (POHS-18PC)
- HARDWARE RESOURCES Chrome 14" Deep Pullout Canvas Hamper with Removable Laundry Bag (POHS-14PC)
- R&B WIRE PRODUCTS Replacement White Hamper Lid for 670, 680 and 690 Series Hampers by R&B Wire™ (602)
- VINTIQUEWISE Handmade Rectangular Water Hyacinth Wicker Laundry Hamper with Lid Natural, Medium (QI004242.M)
- HONEY CAN DO INTERNATIONAL. Tall Bamboo Wicker Weave Laundry Hamper w/Cover, Natural Bamboo (HMP-01619)
- Hardware Resources Laundry Hampers