Shop All Closet Storage Units
Hardware Resources
Dark Bronze 14" Belt Rack
Mfr # 355B-ORB
Zoro # G403853170
product price: $60.95
/ea
$60.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 2.59375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 355B-ORB
- Zoro # G403853170
- UPC # 843512073458
- Country of Origin China
- Category Closet Storage Units
Dimensions
Height | 2.59375 |
Details
Material | Aluminum |
Description
Add luxury to your closet with a 14" sliding belt rack on push-to-open slides. Six double hooks can hold multiple belts or other hanging items. Sliding rack is on 100 lb push-to-open ball bearing slides and can quickly be mounted either left-hand or right-hand with the included 32 mm Quick-Brac mounting bracket. With the Quick-Brac you don't have to worry about uninstalling and reinstalling the slides, and it ensures both the front and back mounting hole aligns perfectly in a 32 mm hole system. This is the quickest and easiest belt rack to install universally. Dark Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO T-Nut Tap Thru, M8X1.25"/10mm (61403T)
- KNAPE & VOGT White Steel Bracket 16 Ga. 7 in. L 360 lb (182 WH 7)
- ECONOCO Adjustable Topper for K40 and K42 (K49)
- STEEL KING Channel Beam, Bolted, Structural Style, 96 in W, 1 5/16 in D, Yellow (CB7XH300096BP52-40YW-2PK)
- HARDWARE RESOURCES 23" Wide Polished Chrome Wire Shoe Fence for Shelving (SF23-PC)
- HARDWARE RESOURCES Dark Bronze Closet Pullout Basket with Slides 14"Dx23"Wx11"H (POB1-142311ORB)
- HARDWARE RESOURCES 17" Wide Satin Nickel Wire Shoe Fence for Shelving (SF17-SN)
- HARDWARE RESOURCES 23" Wide Dark Bronze Wire Shoe Fence for Shelving (SF23-ORB)
- HARDWARE RESOURCES Satin Nickel Center Support Bracket for 1-5/16" Round Closet Rods (M7370-SN)
- HARDWARE RESOURCES Dark Bronze Closed Screw-In Mounting Bracket for 1" Round Closet Rods (M7260-ORB)
- MANHATTAN COMFORT Mulberry 2.0 Wardrobe Closet, Brown (121GMC5)
- Hardware Resources Closet Storage Units