Shop All Butt Hinges
Hardware Resources
Dark Antique Copper Machined 3"x2-3/4" Single Full Swaged Butt Hinge
Mfr # OL33550DACM
Zoro # G103851919
product price: $2.00
/ea
Sold in multiples of 50 for $100.00
$100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Distressed Antique Brass
- Material Steel
- Length 3"
- Width 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # OL33550DACM
- Zoro # G103851919
- UPC # 840002529129
- Country of Origin China
- Category Butt Hinges
Dimensions
Length | 3" |
Width | 2-3/4" |
Details
Finish | Distressed Antique Brass |
Material | Steel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4 Wheel Replacement Hanger, 3-23/32"L x 1-1/16"W, Zinc (1RBL8)
- RV DESIGNER RV Designer H306 Drawer Slide Socket Set - Small C-Shape (H306)
- WRIGHT PRODUCTS Push Button Latch, Black (VC333BL)
- MSI Arabescato Venato White 11.73 In X 11.73 In. Honed Marble Mosaic Tile, 10PK (ZOR-MD-0382)
- HARDWARE RESOURCES Bright Nickel 2-1/2"x1-11/16" Single Full Swaged Butt Hinge (33528BN)
- HARDWARE RESOURCES Bright Nickel 2-1/2"x2-1/2" Swaged Butt Hinge (33524BN)
- HARDWARE RESOURCES Primer 2-1/2"x1-1/2" Single Half Swaged Butt Hinge (33527PR)
- HARDWARE RESOURCES White 2-1/2"x1-1/2" Single Half Swaged Butt Hinge (33527WH)
- HARDWARE RESOURCES Almond 2-1/2"x2" Single Full Swaged Radius Corner Butt Hinge (33530ALM)
- HARDWARE RESOURCES White 2-1/2"x2-1/2" Swaged Butt Hinge (33524WH)
- L E JOHNSON Bifld Hinge Flap Inset (1823PPK2)
- Hardware Resources Butt Hinges