Shop All Surface Hinges
Hardware Resources
Dark Antique Copper Machined 3" Swaged Loose Pin Non-Mortise Hinge with 6 Holes
Mfr # 9802DACM
Zoro # G203853035
product price: $1.69
/ea
Sold in multiples of 50 for $84.50
$84.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Distressed Antique Brass
- Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 9802DACM
- Zoro # G203853035
- UPC # 840002530248
- Country of Origin China
- Category Surface Hinges
Dimensions
Length | 3" |
Details
Material | Steel |
Finish | Distressed Antique Brass |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Music Wire, PK10, C08500680750M (C08500680750M)
- ZORO SELECT O-Ring, Dash 450, Buna N, 0.27 In., PK2 (U38801.025.1050)
- YALE Lever Lockset, Mechanical, Exit, Grade 1 (AU5409LN x 626)
- MSI Cyrus Kardigan SAMPLE Rigid Core Luxury Vinyl Plank (ZOR-LVR-0132-SAM)
- HARDWARE RESOURCES Dark Antique Copper Machined 3" Loose Pin Non-Mortise Hinge 4 Hole (9500DACM)
- HARDWARE RESOURCES Traditional 1/2In. Overlay Hinge W/ Screws - Polished Chrome (P5011PC-R)
- HARDWARE RESOURCES Traditional 1/2In. Overlay Hinge W/ Screws - White (P5011WH-R)
- HARDWARE RESOURCES 105Deg 1-1/4In. Overlay Heavy Duty Dura-Close Soft-Close Compact Hinge W/ Press-In 8 Mm Dowels (9394-000)
- HARDWARE RESOURCES Button Catch Finish - Polished Brass Receiver (50614)
- HARDWARE RESOURCES Bright Nickel 3" Loose Pin Non-Mortise Hinge 4 Hole (9500BN)
- GLIDERITE HARDWARE 3-1/2 in. Polished Chrome Door Hinge with 1/4 in. Corner Radius - 3514-PC (3514-PC-1)
- Hardware Resources Door Hinges