Shop All Surface Hinges
Hardware Resources
Dark Antique Copper Machined 3" Loose Pin Non-Mortise Hinge 4 Hole
Mfr # 9500DACM
Zoro # G403853033
product price: $1.49
/ea
Sold in multiples of 50 for $74.50
$74.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Distressed Antique Brass
- Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 9500DACM
- Zoro # G403853033
- UPC # 840002515917
- Country of Origin China
- Category Surface Hinges
Dimensions
Length | 3" |
Details
Material | Steel |
Finish | Distressed Antique Brass |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 430, Silicone, 0.27 In., PK5 (U38883.025.0512)
- J.W. WINCO GN831-100-A-NI-2 Toggle Latch Stainless (101ENH5/A)
- CODEL DOORS 30" x 80" x 1-3/8" Primed 10-Lite with Clear Tempered Glass Interior French 4-9/16" LH Prehung Door (2668pri1310CLETLH26D4916)
- LCN Aluminum Cylinder 14613071 (14613071AL)
- HARDWARE RESOURCES 105Deg 1/2In. Overlay Dura-Close Self-Close Compact Hinge W/ 2 Cleats And W/Out Dowels. (8390-2C)
- HARDWARE RESOURCES White 3" Loose Pin Non-Mortise Hinge 4 Hole (9500WH)
- HARDWARE RESOURCES Traditional 1/2In. Overlay Hinge W/ Screws - Polished Chrome (P5011PC-R)
- HARDWARE RESOURCES White 3" Loose Pin Non-Mortise Hinge with 3 Slots (9806WH)
- HARDWARE RESOURCES 105Deg, 1-1/4In. Overlay Hvy Dty Soft-Close Compact Hinge W/ 2 Cleats & Press-In 8Mm Dowels (9394-2C)
- HARDWARE RESOURCES White 3" Swaged Loose Pin Non-Mortise Hinge with 1 Slot (9805WH)
- SUGATSUNE Ghc348-Blk Black Glass Door Hinge With Catch (GHC-34/8/BLK)
- Hardware Resources Surface Hinges