Shop All Butt Hinges
Hardware Resources
Dark Antique Copper Machined 2-1/2"x2" Radius Butt Hinge
Mfr # 33529DACM
Zoro # G803851929
product price: $1.58
/ea
Sold in multiples of 50 for $79.00
$79.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Distressed Antique Brass
- Material Steel
- Length 2-1/2"
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 33529DACM
- Zoro # G803851929
- UPC # 840002530835
- Country of Origin China
- Category Butt Hinges
Dimensions
Length | 2-1/2" |
Width | 2" |
Details
Finish | Distressed Antique Brass |
Material | Steel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 014, Buna N, 0.07 In., PK10000 (3GCX4)
- SUR&R O-Ring, 19.0mm Nominal Inside dia., PK50 (HOR830)
- SCHLAGE Cylindrical Lock, ALX10 RHO 612 (ALX10 RHO 612)
- DELTANA DC10 Door Closer White Finish (DC10-WHITE)
- HARDWARE RESOURCES Antique Brass 2-1/2"x2" Single Full Swaged Radius Corner Butt Hinge (33530AB)
- HARDWARE RESOURCES Antique Brass 2-1/2"x2-1/2" Swaged Butt Hinge (33524AB)
- HARDWARE RESOURCES Bright White 2-1/2"x2" Radius Butt Hinge (33529BWH)
- HARDWARE RESOURCES White 2-1/2"x2-1/2" Swaged Butt Hinge (33524WH)
- HARDWARE RESOURCES Antique Brass 2-1/2"x1-11/16" Single Full Swaged Butt Hinge (33528AB)
- HARDWARE RESOURCES Stainless Steel 3"x2-3/4" Single Full Swaged Butt Hinge (OL33550SS)
- HILLMAN 3-1/2 WHITE SQ HINGE (851280)
- Hardware Resources Door Hinges