Shop All Butt Hinges
Hardware Resources
Dark Antique Copper Machined 2-1/2"x2-1/2" Swaged Butt Hinge
Mfr # 33524DACM
Zoro # G103851933
product price: $2.19
/ea
Sold in multiples of 50 for $109.50
$109.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Distressed Antique Brass
- Material Steel
- Length 2-1/2"
- Width 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 33524DACM
- Zoro # G103851933
- UPC # 840002530743
- Country of Origin China
- Category Butt Hinges
Dimensions
Length | 2-1/2" |
Width | 2-1/2" |
Details
Finish | Distressed Antique Brass |
Material | Steel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO-ALBANY DIV Flexible Draw Latch (S 37-20-072-10)
- MIDWEST FASTENER 23/32" x .087" x 2-3/8" Steel Compression Springs 6PK (18636)
- PHIFER Polyester Improved Visibility Insect Screening, 24 x 25', Black, 18x18 Mesh, One Roll (3040340)
- EKENA MILLWORK 94H x 3/8T Adjustable Wood Slat Wall Panel Kit w/ 2W Slats, Red Oak contains 22 Slats (SWW66X94X0375RO)
- HARDWARE RESOURCES Brushed Chrome 2-1/2"x2-1/2" Swaged Butt Hinge (33524BC)
- HARDWARE RESOURCES Primer 2-1/2"x2" Single Full Swaged Radius Corner Butt Hinge (33530PR)
- HARDWARE RESOURCES White 2-1/2"x1-1/2" Single Half Swaged Butt Hinge (33527WH)
- HARDWARE RESOURCES Bright Nickel 2-1/2"x1-1/2" Single Half Swaged Butt Hinge (33527BN)
- HARDWARE RESOURCES Institutional 5-Knuckle Non-Mortise Cabinet Hinge - Almond (HR0076AL)
- HARDWARE RESOURCES Bright White 2-1/2"x1-1/2" Single Half Swaged Butt Hinge (33527BWH)
- EMTEK Flat Black Hinge 94014FB (94014FB)
- Hardware Resources Door Hinges