Shop All Shelving & Rack Accessories
Hardware Resources
Clear 5 mm Pin Shelf Lock For 5/8" Shelf
Mfr # 7704CL
Zoro # G103847325
product price: $115.45
/ea
Sold in multiples of 2 for $230.90
Free Shipping & Returns
$230.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 7704CL
- Zoro # G103847325
- UPC # 840002533669
- Country of Origin China
- Category Shelving & Rack Accessories
Details
Material | Plastic |
Finish | Clear |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Bolted WorkBench, Steel, 120" W, 28" to 42" Height, 2000 lb., Folding (WBF-48120-95)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 120 in H, 102 in W, 42 in D (184212035096DS)
- BWAY Pail, Screw Top, Round, 2.5 gal, HDPE, White (7J111)
- ZORO SELECT Steel Wire Wall Shelf, 18"D x 24"W x 14"H, Chrome (2HGD1)
- HARDWARE RESOURCES 5 mm Double Pin Heavy Duty Shelf Lock for 3/4" or 1" Shelf (7706CL)
- HARDWARE RESOURCES Clear Plastic Shelf Support with 5 mm Steel Pin - bag of 100 (1438CL-K)
- NICOR NICOR 10002BK 2 ft. Track Section; Black (10002BK)
- VESTIL Orange Medium Cant Racking Straight Arm 36"Usable Length 400lbCapacity (MSA-C-36)
- ECONOCO Adjustable Double Bar Rack (K40)
- NATIONAL MANUFACTURING & SPECTRUM BRANDS HHI National Manufacturing & Spectrum Brands HHI 257852 856 Zinc Gate Caster (257852)
- TRESTON Perforated Panel for Uprights, 30"x15" (861511-49)
- Hardware Resources Shelving & Rack Accessories