Shop All Closet Storage Units
Hardware Resources
Chrome Shelf Bracket with Rod Support for Oval Closet Rods
Mfr # 1530CH
Zoro # G603853246
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 10-3/4"
- Includes Screws Included
- Finish Chrome
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 1530CH
- Zoro # G603853246
- UPC # 843512038792
- Country of Origin China
- Category Closet Storage Units
Dimensions
Height | 10-3/4" |
Width | 1" |
Details
Material | Steel |
Includes | Screws Included |
Finish | Chrome |
Description
Heavy-duty 1" wide steel shelf support doubles as a closet rod support. Designed to use with oval closet rods. Mounts to the back of closet and underneath shelf. Chrome finish. Includes installation screws.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 12in X 72in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1272)
- ZORO SELECT Gauge, Drum Level (272005)
- 80/20 Roller Wheels, 15 Series (2280)
- AKRO-MILS 30 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 4 in H, 10 7/8 in L, Blue (30224BLUE)
- HARDWARE RESOURCES Chrome Center Support Bracket Oval Closet Rods (M7190)
- HARDWARE RESOURCES Dark Bronze Knock-In Mounting Bracket for Oval Closet Rods (M7160-ORB)
- HARDWARE RESOURCES Chrome Closed Screw-In Mounting Bracket for 1-1/16" Round Closet Rods (M7260)
- HARDWARE RESOURCES Polished Chrome Closet Pullout Basket with Slides 14in. D x 17in. W x 11in. H (POB1-141711CH)
- HARDWARE RESOURCES Satin Nickel Closet Pullout Basket with Slides 16"Dx29"Wx17"H (POB1-162917SN)
- HARDWARE RESOURCES Chrome Shelf Bracket with Rod Support for 1-5/16" Round Closet Rods (1516CH)
- MANHATTAN COMFORT Gramercy Wardrobe Armoire Closet, Nature and Textured Grey (107GMC7)
- Hardware Resources Closet Storage Units